Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Unity |
Eaton |
Catalog Number |
6636GRTNK |
6636GRTNK |
Manufacturer Number |
6636GRTNK |
6636 GRT NK |
Category |
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131714 - Wiring trough
|
39131714 - Wiring trough
|
UPC/EAN/GTIN |
00761515141977 |
00782051661385 |
Weight per package |
16 (lbs/each) |
16.36 (lbs/each) |
Description |
6636GRTNK 6X6X36 Nema 3R Gutter
Slip-On Cover Trough, Slip On, Gray, Low Carbon Steel, 36 In Overall Length, 6 In Overall Height, 6 In Overall Width, Powder Coated, 16 LB
|
6636GRTNK Wway 6X6X36 N3R PNTD SC Trough, NK
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 36 In Overall Length, 6 In Overall Height, 6 In Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$100.32 (Each) |
$141.74 (Each) |
Carton/Reel |
$100.32 (1 Each) |
$141.74 (1 Each) |
Standard Packaging/Reel |
$200.64 (2 Each) |
$141.74 (1 Each) |
|
Cover Type |
Slip On |
Screw Cover |
Material |
Low Carbon Steel |
Galvanized Steel |
|
Color |
Gray |
Gray |
Finish |
Powder Coated |
Phosphate Undercoat or Acrylic Electrocoat |
|
Depth |
6 |
6.00 In |
Length |
36 |
36.00 In |
Overall Length |
36 in |
36 in;914 mm |
Width |
6 |
6.00 In |
|
Description |
6X6X36 NEMA 3R GUTTER |
WWAY 6X6X36 N3R PNTD SC TROUGH,NK |
extra long description |
UNT 6636GRTNK 36.00 X 6.00 X 6.00IN |
B-LINE 6636 GRT NK 3600 N3R SC STRA |
Features |
- |
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. |
Long Description |
Slip-On Cover Trough, Slip On, Gray, Low Carbon Steel, 36 in Overall Length, 6 in Overall Height, 6 in Overall Width, Powder Coated, 16 lb |
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 36 in Overall Length, 6 in Overall Height, 6 in Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16 |
Product Type |
Slip-On Cover Trough |
Wiring Trough |
Short Description |
NEMA 3R Slip-On Cover Trough, 36 x 6 x 6 in |
NEMA 3R Wiring Trough, 36 x 6 x 6 in, Gray |
Special Features |
For protecting wiring indoors from dripping water, or outdoors from rain, sleet and snow; Formed from code gauge, low carbon steel; Drip shield top, seam-free sides; Accumulation-free bottom; Embossed mounting holes provided; Slip-on cover without gasket |
Cover is Held Secure By Sliding it Under the Top End Flangeand Fastening it With Plated Screws on the Bottom Endflange;Sealing Screws and Lances are Located at Each End of Thewireway Cover wireway Exceeding 72 inches in Length has Two Covers, Aremovable Center Channel and Body Supports |
|
dimensions |
- |
36.0000 IN X 6.0000 IN X 6.0000 IN |
for use with |
NEMA 3R Enclosure |
NEMA 3R Enclosure |
gauge |
- |
16 |
ip rating |
IP32 |
IP32 |
Knockouts |
NO |
- |
Overall Height |
6 in |
6 in;152 mm |
Overall Width |
6 in |
6 in;152 mm |
Standards Met |
UL 870 Listed;cULus Listed;RoHS Compliant |
UL 870 Listed;CSA C22.2 No. 26 Certified;NEMA Standard |
|
|
Brand |
Unity |
EATON B-LINE SERIES |
Manufacturers Part Number |
6636GRTNK |
6636 GRT NK |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
GRT Gutter Slip-On Cover Wiring Trough |
Wiring trough |
|
|
Application |
Control and Power Cable;Cable and Wire Junction;Distribution and Termination |
Houses Runs of Control and Power Cable;Cable and Wire Junction, Distribution and Termination |
Enclosure |
NEMA 3R, IP32 |
NEMA 3R, IP32 |
standard |
UL 50 And UL 870 - Type 3R: Intended For Outdoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet And Damage From External Ice Formation, CSA C22.2 No. 26 Certified, Type 3R, IEC 60529, RoHS Compliant |
CSA Certified,UL Listed |