Nacogdoches |
202 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Amfico |
Catalog Number |
661S |
EC761US |
Manufacturer Number |
661S |
EC761US |
Category |
Emt Couplings -
Steel Compression Emt CPLG
|
Emt Couplings -
Steel Compression Emt CPLG
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00784564206619 |
00662364017812 |
Weight per package |
0.18 (lbs/each) |
0.13 (lbs/each) |
Description |
661S 3/4 Emt CMP CPL
Emt Compression Coupling, 3/4 In Trade Size, Zinc Plated, 0.18 LB/Ea
|
EC761US 3/4" Steel Emt Compression Coupling - U.S. Made
Emt Compression Coupling, 3/4 In Trade Size, Zinc Plated, 2 In Length, 1.563 In Diameter, 13/100 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.88 (Each) |
$3.68 (Each) |
Carton/Reel |
$21.94 (25 Each) |
$92.00 (25 Each) |
Standard Packaging/Reel |
$87.76 (100 Each) |
$92.00 (25 Each) |
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
- |
1.563 in |
Length |
- |
2 in |
|
Description |
3/4 EMT CMP CPL |
3/4" STEEL EMT COMPRESSION COUPLING - U.S. MADE |
extra long description |
MIDWEST 661S 3/4 EMT CMP CPL |
AMFICO EC761US 3/4" EMT Stl Comp Cp |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
EMT Compression Coupling, 3/4 in Trade Size, Zinc Plated, 0.18 lb/EA |
EMT Compression Coupling, 3/4 in Trade Size, Zinc Plated, 2 in Length, 1.563 in Diameter, 13/100 lb/EA |
Product Type |
3/4 Emt CMP CPL |
Emt Compression Coupling |
Short Description |
EMT Compression Coupling, 3/4 in, Zinc Plated, 0.18 lb/EA |
EMT Compression Coupling, 3/4 in, Zinc Plated, 13/100 lb/EA |
Special Features |
Concrete-Tight;Raintight |
Concrete-Tight |
|
dimensions |
1.7500 IN X 1.3800 IN X 1.3800 IN |
- |
for use with |
EMT Conduit |
Electric Metallic Tubing |
package quantity |
25 CT |
25 CT;125 PK |
Standards Met |
UL E-22132;cUL |
cULus E101868 |
|
|
Brand |
Cooper Crouse-Hinds |
Amfico |
Manufacturers Part Number |
661S |
EC761US |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Compression coupling |
- |
|
|
Weight |
0.18 lb/EA |
13/100 lb/EA |
|
Application |
Commercial |
- |
standard |
UL, cUL |