Nacogdoches |
202 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
661S |
6075S |
Manufacturer Number |
661S |
6075S |
Category |
Emt Couplings -
Steel Compression Emt CPLG
|
Emt Couplings -
Steel Compression Emt CPLG
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00784564206619 |
00687855867042 |
Weight per package |
0.18 (lbs/each) |
0.2 (lbs/each) |
Description |
661S 3/4 Emt CMP CPL
Emt Compression Coupling, 3/4 In Trade Size, Zinc Plated, 0.18 LB/Ea
|
6075S 3/4" Emt Steel Comp Coupling
Emt Compression Coupling, 3/4 In Trade Size, 6000S Model, Zinc Plated, 1.50 In Length, 1.38 In Diameter, 25.00 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.88 (Each) |
$2.83 (Each) |
Carton/Reel |
$21.94 (25 Each) |
$56.57 (20 Each) |
Standard Packaging/Reel |
$87.76 (100 Each) |
$565.70 (200 Each) |
|
|
Color |
- |
Metallic |
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
- |
1.38 in;35.1 mm |
Length |
- |
1.50 in;38.1 mm |
|
Description |
3/4 EMT CMP CPL |
3/4" EMT STEEL COMP COUPLING |
extra long description |
MIDWEST 661S 3/4 EMT CMP CPL |
EGS 6075S 3/4 IN EMT COMP CPLG |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
EMT Compression Coupling, 3/4 in Trade Size, Zinc Plated, 0.18 lb/EA |
EMT Compression Coupling, 3/4 in Trade Size, 6000S Model, Zinc Plated, 1.50 in Length, 1.38 in Diameter, 25.00 lb |
Product Type |
3/4 Emt CMP CPL |
Emt Compression Coupling |
Short Description |
EMT Compression Coupling, 3/4 in, Zinc Plated, 0.18 lb/EA |
EMT Compression Coupling, 6000S, 3/4 in, Zinc Plated, 25.00 lb;11.34 kg |
Special Features |
Concrete-Tight;Raintight |
Concrete-Tight;Raintight |
|
Connector Type |
- |
Compression |
dimensions |
1.7500 IN X 1.3800 IN X 1.3800 IN |
- |
for use with |
EMT Conduit |
EMT Conduit |
outside diameter |
- |
1.38 |
package quantity |
25 CT |
1 PK;20 CT |
Standards Met |
UL E-22132;cUL |
UL 514B;UL E14895;cUL E14895;cUL E14815;CSA 009795;NEMA FB-1 |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
661S |
6075S |
Model |
- |
6000S |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Compression coupling |
EMT Conduit Compression Coupling |
|
|
Weight |
0.18 lb/EA |
25.00 lb;11.34 kg |
|
Application |
Commercial |
EMT Raceway;Wet Locations |
standard |
UL, cUL |
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1 |