Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
658 |
TC119A |
Manufacturer Number |
658 |
TC119A |
Category |
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564106582 |
00785991025101 |
Weight per package |
2.4 (lbs/each) |
2.115 (lbs/each) |
Description |
658 3-1/2" STL Conn Concrete Tight
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Non-Insulated, Steel, Threadless, 3-1/2"
|
TC119A 3-1/2" Compression Emt Conn
Compression Connector, Concrete Tight, Conduit Size 3-1/2 Inches, Material Steel, For Use With Emt Conduit
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.27 (Each) |
$48.15 (Each) |
Carton/Reel |
$30.27 (1 Each) |
$240.77 (5 Each) |
Standard Packaging/Reel |
$121.07 (4 Each) |
$240.77 (5 Each) |
|
Finish |
Zinc Plated |
Zinc Plated |
|
|
Description |
3-1/2" STL CONN CONCRETE TIGHT |
3-1/2" COMPRESSION EMT CONN |
extra long description |
MIDWEST 658 3 1/2 EMT CMP CONN |
ABB TC119A 3-1/2 INCH CONN,COMP.,EM |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Non-insulated, Steel, Threadless, 3-1/2" |
Compression Connector, Concrete Tight, Conduit Size 3-1/2 Inches, Material Steel, For use with EMT Conduit |
Product Type |
3 1/2 Emt CMP Conn |
3-1/2 Inch Conn, Comp., Emt, STL |
Special Features |
- |
Concrete Tight |
|
dimensions |
5.7000 IN X 4.4000 IN X 6.4000 IN |
- |
|
Brand |
Eaton |
Steel City |
Manufacturers Part Number |
- |
TC119A |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Compression Connector |
EMT Conduit Fittings |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
For use with EMT conduit |
standard |
UL, cUL |
UL e16592 |