Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Bridgeport |
Catalog Number |
658 |
258 |
Manufacturer Number |
658 |
258 |
Category |
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564106582 |
00781747002587 |
Weight per package |
2.4 (lbs/each) |
0.4533 (lbs/each) |
Description |
658 3-1/2" STL Conn Concrete Tight
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Non-Insulated, Steel, Threadless, 3-1/2"
|
258 3-1/2" Steel Emt Compression Connector
Connector, Compression, Steel, Size 3 1/2 Inch
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.27 (Each) |
$27.34 (Each) |
Carton/Reel |
$30.27 (1 Each) |
$164.07 (6 Each) |
Standard Packaging/Reel |
$121.07 (4 Each) |
$164.07 (6 Each) |
|
|
Finish |
Zinc Plated |
Zinc Electroplated |
|
|
Description |
3-1/2" STL CONN CONCRETE TIGHT |
3-1/2" STEEL EMT COMPRESSION CONNECTOR |
extra long description |
MIDWEST 658 3 1/2 EMT CMP CONN |
BPT 258 3-1/2" STEEL COMP CONN |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Non-insulated, Steel, Threadless, 3-1/2" |
Connector, Compression, Steel, Size 3 1/2 Inch |
Product Type |
3 1/2 Emt CMP Conn |
3-1/2" Steel Comp Conn |
Special Features |
- |
Concrete Tight |
|
Connector Type |
- |
Compression |
dimensions |
5.7000 IN X 4.4000 IN X 6.4000 IN |
- |
media |
- |
Yes |
|
Brand |
Eaton |
Bridgeport Fittings |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Compression Connector |
CONNECTOR |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Used to join EMT to box or enclosure. Concrete tight. |
standard |
UL, cUL |
cULus |