Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
255SRT |
655RT |
Manufacturer Number |
255SRT |
655RT |
Category |
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747202550 |
00784564004413 |
Weight per package |
0.065 (lbs/each) |
0.61 (lbs/each) |
Description |
255SRT 2" Steel Emt Raintight Compression Connector
Emt Compression Connector, 2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 3-7/32 In Length, 2-5/8 In Diameter, 0.065 LB/Ea
|
655RT 2" Emt Comp Conn Raintight
Emt Compression Connector, 2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 0.61 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.63 (Each) |
$16.04 (Each) |
Carton/Reel |
$136.31 (10 Each) |
$80.21 (5 Each) |
Standard Packaging/Reel |
$136.31 (10 Each) |
$80.21 (5 Each) |
|
|
Finish |
Zinc Electroplated |
Zinc Plated |
|
Diameter |
2-5/8 in |
- |
Length |
3-7/32 in |
- |
Size |
2 |
2 in |
|
Description |
2" STEEL EMT RAINTIGHT COMPRESSION CONNECTOR |
2" EMT COMP CONN RAINTIGHT |
extra long description |
BPT 255-SRT 2" STEEL RAINTIGHT CONN |
MIDWEST 655RT 2 EMT CMP CONN RAINTI |
Features |
Think Orange: Quality In, Water Out. Listed for Damp or Wet Locations. |
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure. |
Long Description |
EMT Compression Connector, 2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 3-7/32 in Length, 2-5/8 in Diameter, 0.065 lb/EA |
EMT Compression Connector, 2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 0.61 lb/EA |
Product Type |
Emt Compression Connector |
2 Emt CMP Conn Raintight |
Short Description |
EMT Compression Connector, 2 in, Straight, Zinc Electro-Plated, Insulated |
EMT Compression Connector, 2 in, Straight, Zinc Electro-Plated, Raintight |
Special Features |
Concrete-Tight;Raintight |
Raintight |
|
Color/Finish |
Zinc Electro-Plated |
Zinc Electro-Plated |
Connection Orientation |
Straight |
Straight |
Connector Type |
Compression |
- |
dimensions |
- |
5.4900 IN X 4.7700 IN X 1.2200 IN |
for use with |
To Join EMT to Box or Enclosure |
EMT Conduit;Boxes and Enclosures |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
media |
Yes |
- |
package quantity |
10 PK;1 CT |
5 PK |
Standards Met |
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
UL E-22132;cUL Listed |
|
|
Brand |
Bridgeport |
Cooper Crouse-Hinds |
Manufacturers Part Number |
255-SRT |
655RT |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
Raintight compression connector |
|
|
Weight |
0.065 lb/EA |
0.61 lb/EA |
|
Application |
Used to join EMT to box or enclosure. Concrete tight/Raintight |
Commercial |
standard |
cULus |
UL, cUL |