Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Amfico |
Catalog Number |
655 |
EC765US |
Manufacturer Number |
655 |
EC765US |
Category |
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Emt Couplings -
Steel Compression Emt CPLG
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00784564106551 |
00662364017850 |
Weight per package |
0.55 (lbs/each) |
0.61 (lbs/each) |
Description |
655 2" STL Conn Concrete Tight
Emt Compression Connector, 2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.27 In Length, 2.75 In Diameter, 0.84 In Thread Length, 0.55 LB/Ea
|
EC765US 2" Steel Emt Compression Coupling - U.S. Made
Emt Compression Coupling, 2 In Trade Size, Zinc Plated, 60/100 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.71 (Each) |
$23.86 (Each) |
Carton/Reel |
$38.55 (5 Each) |
$119.30 (5 Each) |
Standard Packaging/Reel |
$154.20 (20 Each) |
$119.30 (5 Each) |
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
2.75 in |
- |
Length |
2.27 in |
- |
Size |
2 in |
- |
|
Description |
2" STL CONN CONCRETE TIGHT |
2" STEEL EMT COMPRESSION COUPLING - U.S. MADE |
extra long description |
MIDWEST 655 2 EMT CMP CONN |
AMFICO EC765US 2" EMT Stl Comp Cpln |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
EMT Compression Connector, 2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.27 in Length, 2.75 in Diameter, 0.84 in Thread Length, 0.55 lb/EA |
EMT Compression Coupling, 2 in Trade Size, Zinc Plated, 60/100 lb/EA |
Product Type |
2 Emt CMP Conn |
2" Emt STL Comp CPLNGS |
Short Description |
EMT Compression Connector, 2 in, Straight, Zinc Plated |
EMT Compression Coupling, 2 in, Zinc Plated, 60/100 lb/EA |
Special Features |
Concrete-Tight |
Concrete-Tight |
|
Color/Finish |
Zinc Plated |
- |
Connection Orientation |
Straight |
- |
dimensions |
1.8100 IN X 2.7500 IN X 2.7500 IN |
- |
for use with |
EMT Conduit |
Electric Metallic Tubing |
Insulated/Non-Insulated |
Non-Insulated |
- |
package quantity |
5 PK |
5 CT;25 PK |
Standards Met |
UL E-22132;cUL Listed |
cULus E101868 |
Thread Length |
0.84 in |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Amfico |
Manufacturers Part Number |
655 |
EC765US |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Compression Connector |
- |
|
|
Weight |
0.55 lb/EA |
60/100 lb/EA |
|
Application |
Commercial |
- |
standard |
UL, cUL |