Nacogdoches |
0 |
16 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
253 |
653 |
Manufacturer Number |
253 |
653 |
Category |
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747002532 |
00784564106537 |
Weight per package |
0.012 (lbs/each) |
0.36 (lbs/each) |
Description |
253 1-1/4" Steel Emt Compression Connector
Emt Compression Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 2-11/16 In Length, 1-15/16 In Diameter, 0.012 LB/Ea
|
653 1-1/4" STL Conn Concrete Tight
Emt Compression Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.91 In Length, 2 In Diameter, 0.79 In Thread Length, 0.36 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.08 (Each) |
$3.66 (Each) |
Carton/Reel |
$52.08 (25 Each) |
$36.60 (10 Each) |
Standard Packaging/Reel |
$52.08 (25 Each) |
$146.40 (40 Each) |
|
|
Finish |
Zinc Electroplated |
Zinc Plated |
|
Diameter |
1-15/16 in |
2 in |
Length |
2-11/16 in |
1.91 in |
Size |
1 1/4 |
1-1/4 in |
|
Description |
1-1/4" STEEL EMT COMPRESSION CONNECTOR |
1-1/4" STL CONN CONCRETE TIGHT |
extra long description |
BPT 253 1-1/4" STEEL COMP CONN |
MIDWEST 653 1 1/4 EMT CMP CONN |
Features |
Used to join EMT to box or enclosure. Concrete tight. |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Long Description |
EMT Compression Connector, 1-1/4 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 2-11/16 in Length, 1-15/16 in Diameter, 0.012 lb/EA |
EMT Compression Connector, 1-1/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.91 in Length, 2 in Diameter, 0.79 in Thread Length, 0.36 lb/EA |
Product Type |
Emt Compression Connector |
1 1/4 Emt CMP Conn |
Short Description |
EMT Compression Connector, 1-1/4 in, Straight, Zinc Electro-Plated, Concrete-Tight |
EMT Compression Connector, 1-1/4 in, Straight, Zinc Plated, Concrete-Tight |
Special Features |
Concrete-Tight |
Concrete-Tight |
|
Color/Finish |
Zinc Electro-Plated |
Zinc Plated |
Connection Orientation |
Straight |
Straight |
Connector Type |
Compression |
- |
dimensions |
- |
1.5600 IN X 2.0600 IN X 2.0600 IN |
for use with |
To Join EMT to Box or Enclosure |
EMT Conduit |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
media |
Yes |
- |
package quantity |
10 PK;1 CT |
10 PK |
Standards Met |
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
UL E-22132;cUL Listed |
Thread Length |
- |
0.79 in |
|
|
Brand |
Bridgeport |
Cooper Crouse-Hinds |
Manufacturers Part Number |
253 |
653 |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
Compression Connector |
|
Trade Size |
1-1/4 |
1-1/4 in |
|
Weight |
0.012 lb/EA |
0.36 lb/EA |
|
Application |
Used to join EMT to box or enclosure. Concrete tight. |
Commercial |
standard |
cULus |
UL, cUL |