Nacogdoches |
29 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Allied Tube and Conduit |
Catalog Number |
652 |
CC100RK0N |
Manufacturer Number |
652 |
N/A |
Category |
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
-
|
UPC/EAN/GTIN |
00784564106520 |
50842136100361 |
Weight per package |
0.18 (lbs/each) |
0.227 (lbs/each) |
Description |
652 1" STL Conn Concrete Tight
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.69 In Length, 1.58 In Diameter, 0.64 In Thread Length, 0.18 LB/Ea
|
CC100RK0N 1" STL Conn Concrete Tight
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.88 (Each) |
$0.96 (Each) |
Carton/Reel |
$47.00 (25 Each) |
$0.96 (1 Each) |
Standard Packaging/Reel |
$188.00 (100 Each) |
$19.11 (20 Each) |
|
|
Diameter |
1.58 in |
- |
Length |
1.69 in |
- |
Size |
1 in |
- |
|
Description |
1" STL CONN CONCRETE TIGHT |
1" STL CONN CONCRETE TIGHT |
extra long description |
MIDWEST 652 1 EMT CMP CONN |
- |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
EMT Compression Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.69 in Length, 1.58 in Diameter, 0.64 in Thread Length, 0.18 lb/EA |
- |
Product Type |
1 Emt CMP Conn |
- |
Short Description |
EMT Compression Connector, 1 in, Straight, Zinc Plated, Concrete-Tight |
- |
Special Features |
Concrete-Tight |
- |
|
Color/Finish |
Zinc Plated |
- |
Connection Orientation |
Straight |
- |
dimensions |
1.1900 IN X 1.6900 IN X 1.6900 IN |
- |
for use with |
EMT Conduit |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
package quantity |
25 PK |
- |
Standards Met |
UL E-22132;cUL Listed |
- |
Thread Length |
0.64 in |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Allied Tube and Conduit |
Manufacturers Part Number |
652 |
- |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Compression Connector |
- |
|
|
|
Application |
Commercial;Non-Hazardous Location |
- |
standard |
UL, cUL |