Item Comparison: 652, 7100S

Item

652 - 1" STL Conn Concrete Tight - Eaton

652
1" STL Conn Concrete Tight

$1.88 Each

$188.00 (100 Each)

QTY:
Each
Add
7100S - 1" Emt Steel Comp Connector - Appozgcomm

7100S
1" Emt Steel Comp Connector

$3.6421 Each

$364.21 (100 Each)

QTY:
Each
Add
Nacogdoches 29 0
All Stores 11,726 1,979
Vendor Eaton Appozgcomm
Catalog Number 652 7100S
Manufacturer Number 652 7100S
Category Steel Uninsulated Compression - Steel Uninsulated Straight Com Steel Uninsulated Compression - Steel Uninsulated Straight Com
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00784564106520 00687855873197
Weight per package 0.18 (lbs/each) 0.26 (lbs/each)
Description 652 1" STL Conn Concrete Tight
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.69 In Length, 1.58 In Diameter, 0.64 In Thread Length, 0.18 LB/Ea
7100S 1" Emt Steel Comp Connector
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.25 In Length, 1.56 In Diameter, 9/16 In Thread Length, 32 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.88 (Each) $3.64 (Each)
Carton/Reel $47.00 (25 Each) $72.84 (20 Each)
Standard Packaging/Reel $188.00 (100 Each) $364.21 (100 Each)
connection - Male NPS Thread
insulation - Non-Insulated
Material - Steel
Color - Metallic
Finish Zinc Plated Zinc Electro Plated
Diameter 1.58 in 1.56 in
Length 1.69 in 1.25 in
Size 1 in 1
Description 1" STL CONN CONCRETE TIGHT 1" EMT STEEL COMP CONNECTOR
extra long description MIDWEST 652 1 EMT CMP CONN EGS 7100S 1 IN EMT COMP CONN
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description EMT Compression Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.69 in Length, 1.58 in Diameter, 0.64 in Thread Length, 0.18 lb/EA EMT Compression Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.25 in Length, 1.56 in Diameter, 9/16 in Thread Length, 32 lb/100
Product Type 1 Emt CMP Conn Emt Compression Connector
Short Description EMT Compression Connector, 1 in, Straight, Zinc Plated, Concrete-Tight EMT Compression Connector, 1 in, Straight, Zinc Plated, Concrete-Tight, Raintight
Special Features Concrete-Tight Concrete-Tight;Raintight
Color/Finish Zinc Plated Zinc Plated
Connection Orientation Straight Straight
Connector Type - Compression
dimensions 1.1900 IN X 1.6900 IN X 1.6900 IN -
for use with EMT Conduit EMT Conduit;Boxes and Enclosures
Insulated/Non-Insulated Non-Insulated Non-Insulated
package quantity 25 PK 20 CT;1 PK
Standards Met UL E-22132;cUL Listed UL 514B;cUL Listed;CSA C22.2;Federal Specification WF-408E;NEMA FB1
Thread Length 0.64 in 9/16 in
Made in USA yes yes
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number 652 7100S
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Compression Connector EMT Conduit Straight Compression Connector
Trade Size 1 in 1
Weight 0.18 lb/EA 32 lb/100;14.51 kg/100
Application Commercial;Non-Hazardous Location To ground and secure EMT Raceways to boxes and enclosures
nema rating - FB-1
standard UL, cUL UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat