Nacogdoches |
375 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Southwire |
Catalog Number |
651S |
MEC751 |
Manufacturer Number |
651S |
MEC-751 |
Category |
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Steel Insulated Compression Em -
Steel Insulated Straight Compr
|
Classification |
Steel Emt Fittings
|
Steel Insulated Compression Emt Connectors
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564206510 |
00784297541025 |
Weight per package |
0.14 (lbs/each) |
1 (lbs/each) |
Description |
651S 3/4 Emt CMP Conn
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.65 In Length, 1.3 In Diameter, 0.58 In Thread Length, 0.14 LB/Ea
|
MEC751 [25]3/4IN Steel Emt Comp
3/4 Emt Comp Conn Steel Emt Compression Connector For Connecting Emt to Emt, Concrete-Tight, Steel Steel Construction Concrete-Tight Meets Ul514b
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.89 (Each) |
$0.00 (Each) |
Carton/Reel |
$22.14 (25 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$88.57 (100 Each) |
$0.00 (1 Each) |
|
|
|
Diameter |
1.3 in |
- |
Length |
1.65 in |
- |
Size |
3/4 in |
3/4 IN EMT |
|
Description |
3/4 EMT CMP CONN |
[25]3/4IN STEEL EMT COMP |
extra long description |
MIDWEST 651S 3/4 EMT CMP CONN |
SWC MEC-751 3/4 EMT COMP CONN STEEL |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.65 in Length, 1.3 in Diameter, 0.58 in Thread Length, 0.14 lb/EA |
3/4 EMT COMP CONN STEEL EMT COMPRESSION CONNECTOR FOR CONNECTING EMT TO EMT, CONCRETE-TIGHT, STEEL STEEL CONSTRUCTION CONCRETE-TIGHT MEETS UL514B |
Product Type |
3/4 Emt CMP Conn |
3/4 Emt Comp Conn Steel |
Short Description |
EMT Compression Connector, 3/4 in, Straight, Zinc Plated, Raintight |
- |
Special Features |
Concrete-Tight |
Concrete-Tight;Features: Steel Construction;Master Quantity: 125;Meets UL514B;Shelf Quantity: 25 |
|
Color/Finish |
Zinc Plated |
- |
Connection Orientation |
Straight |
- |
dimensions |
1.5900 IN X 1.2000 IN X 1.2500 IN |
- |
for use with |
EMT Conduit |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
package quantity |
25 PK |
- |
Standards Met |
UL E-22132;cUL Listed |
- |
Thread Length |
0.58 in |
- |
|
|
Brand |
Cooper Crouse-Hinds |
SouthwireMadison |
Manufacturers Part Number |
651S |
MEC-751 |
|
Category Description |
STEEL EMT FITTINGS |
- |
Type |
Compression Connector |
3/4" EMT COMPRESSION BOX CONNECTORS STEEL |
|
|
|
Application |
Commercial;Non-Hazardous Location |
Connects EMT conduit to box or enclosure |
standard |
UL, cUL |
cULus Federal Spec. W-F-408E |
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
Call nearest store for Item Price
|