Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Southwire Rough Electrical Com |
Catalog Number |
GALNIP114X5 |
64545 |
Manufacturer Number |
GALNIP1-1/4X5 |
64545 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Rigid Nipples
|
Rigid Nipples
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011004973 |
00751338315303 |
Weight per package |
0.84 (lbs/each) |
0.84 (lbs/each) |
Description |
GALNIP114X5 1-1/4X5 RGD Nip
1 1/4X5 Galvanized Nipple
|
64545 1-1/4X5 RGD Nip
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 5 Inch; Ul (Canada and Us), Ul 6 Approval; Ansi C80.1, Federal Specification WW-C-563 Applicable Standard; 25 Per Case Standard Package; 1-1/4 Inch Trade Size; Threaded End Type
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.21 (Each) |
$0.69 (Each) |
Carton/Reel |
$6.21 (1 Each) |
$0.69 (1 Each) |
Standard Packaging/Reel |
$6.21 (1 Each) |
$0.69 (1 Each) |
|
|
Finish |
Galvanized |
Galvanized |
|
|
Additional Information |
- |
Constructional Feature High Corrosion Resistant; Used On Rigid Conduit/IMC |
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
1-1/4X5 RGD NIP |
1-1/4X5 RGD NIP |
extra long description |
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 5 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.66 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL |
STEEL MATERIAL; GALVANIZED FINISH; 5 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 25 PER CASE STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT |
Long Description |
1 1/4X5 GALVANIZED NIPPLE |
RIGID CONDUIT NIPPLE, STRAIGHT TYPE; STEEL MATERIAL; GALVANIZED FINISH; 5 INCH; UL (CANADA AND US), UL 6 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 25 PER CASE STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; THREADED END TYPE |
Product Type |
Conduit Nipple |
Rigid Conduit Nipple |
|
Applicable Standard |
ANSI C80.1, NEMA |
ANSI C80.1, Federal Specification WW-C-563 |
End Type |
THREADED |
THREADED |
|
Brand |
ECN-KORNS |
TOPAZ ELECTRIC CORP |
Manufacturers Part Number |
GALNIP1-1/4X5 |
64545 |
Model |
GALNIP |
- |
|
Category Description |
RIGID NIPPLES |
RIGID NIPPLES |
Type |
- |
STRAIGHT |
|
Trade Size |
1-1/4 INCH |
1-1/4 INCH |
|
Standard Package |
25 PER CARTON |
25 PER CASE |
|
Approval |
UL 6, CSA C22.2 |
UL (Canada and US), UL 6 |