Item Comparison: GALNIP34X212, 6452212

Item

GALNIP34X212 - 3/4X2-1/2 RGD Nip - Ecn-Korns

GALNIP34X212
3/4X2-1/2 RGD Nip

$2.1265 Each

$2.13 (1 Each)

QTY:
Each
Add
6452212 - 3/4X2-1/2 RGD Nip - Southwire Rough Electrical Com

6452212
3/4X2-1/2 RGD Nip

$2.3635 Each

$2.36 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 29 25
Vendor Ecn-Korns Southwire Rough Electrical Com
Catalog Number GALNIP34X212 6452212
Manufacturer Number GALNIP3/4X2-1/2 6452212
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification Rigid Nipples Rigid Nipples
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011004331 00751338312708
Weight per package 0.19 (lbs/each) 0.19 (lbs/each)
Description GALNIP34X212 3/4X2-1/2 RGD Nip
3/4X2 1/2 Galvanized Nipple
6452212 3/4X2-1/2 RGD Nip
3/4IN X2-1/2IN Conduit Nipple
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.13 (Each) $2.36 (Each)
Carton/Reel $2.13 (1 Each) $2.36 (1 Each)
Standard Packaging/Reel $2.13 (1 Each) $2.36 (1 Each)
Material - Steel
Finish - Galvanized
Length 2-1/2 INCH 2-1/2 INCH
Additional Information APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED -
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 3/4X2-1/2 RGD NIP 3/4X2-1/2 RGD NIP
extra long description MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 2-1/2 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.05 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL STEEL MATERIAL; GALVANIZED FINISH; 2-1/2 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 25 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT
Long Description 3/4X2 1/2 GALVANIZED NIPPLE 3/4IN X2-1/2IN CONDUIT NIPPLE
Product Type Conduit Nipple Rigid Conduit Nipple
End Type - THREADED
Brand ECN-KORNS Southwire Rough Electrical Com
Manufacturers Part Number GALNIP3/4X2-1/2 6452212
Model GALNIP -
Category Description RIGID NIPPLES RIGID NIPPLES
Type - STRAIGHT
Trade Size 3/4 INCH 3/4 INCH
Standard Package 25 PER CARTON 25 PER CASE
Approval UL 6, CSA C22.2 UL, CSA
Used On RIGID CONDUIT -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat