Item Comparison: 645210, GALNIP34X10

Item

645210 - 3/4X10 RGD Nip - Southwire Rough Electrical Com

645210
3/4X10 RGD Nip

$8.2688 Each

$8.27 (1 Each)

QTY:
Each
Add
GALNIP34X10 - 3/4X10 RGD Nip - Ecn-Korns

GALNIP34X10
3/4X10 RGD Nip

$7.4394 Each

$7.44 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 0 295
Vendor Southwire Rough Electrical Com Ecn-Korns
Catalog Number 645210 GALNIP34X10
Manufacturer Number 645210 GALNIP3/4X10
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification Rigid Nipples Rigid Nipples
UNSPSC N/A N/A
UPC/EAN/GTIN 00751338313408 00784011004409
Weight per package 0.873 (lbs/each) 0.89 (lbs/each)
Description 645210 3/4X10 RGD Nip
3/4IN X10IN Conduit Nipple
GALNIP34X10 3/4X10 RGD Nip
3/4X10 Galvanized Nipple
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.27 (Each) $7.44 (Each)
Carton/Reel $8.27 (1 Each) $7.44 (1 Each)
Standard Packaging/Reel $8.27 (1 Each) $7.44 (1 Each)
Material Steel -
Finish Galvanized -
Length 10 INCH 10 INCH
Additional Information Constructional Feature High Corrosion Resistant; Used On Rigid Conduit/IMC APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 3/4X10 RGD NIP 3/4X10 RGD NIP
extra long description STEEL MATERIAL; GALVANIZED FINISH; 10 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 25 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 10 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.05 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description 3/4IN X10IN CONDUIT NIPPLE 3/4X10 GALVANIZED NIPPLE
Product Type Rigid Conduit Nipple Conduit Nipple
Applicable Standard ANSI C80.1, Federal Specification WW-C-563 -
End Type THREADED -
Brand TOPAZ ELECTRIC CORP ECN-KORNS
Manufacturers Part Number 645210 GALNIP3/4X10
Model - GALNIP
Category Description RIGID NIPPLES RIGID NIPPLES
Type STRAIGHT -
Trade Size 3/4 INCH 3/4 INCH
Standard Package 1 PER CASE 25 PER CARTON
Approval UL (Canada and US), UL 6 UL 6, CSA C22.2
Used On - RIGID CONDUIT
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat