Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Ideal |
Catalog Number |
630516 |
35292 |
Manufacturer Number |
630-5/16 |
35292 |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111702 - Nut drivers
|
27111702 - Nut drivers
|
UPC/EAN/GTIN |
00092644650031 |
00783250352920 |
Weight per package |
0.2 (lbs/each) |
0.2333 (lbs/each) |
Description |
630516 5/16" Nut Driver Cushion-Grip 3" Shaft
Nut Driver, Steel Blade Material, Rubber Handle Material, Yellow (Handle), 6-3/4 In Overall Length, 3 In Shank Length, 0.20 LB
|
35292 5/16" Nutdriver
Ideal, Nutdriver, Nutmaster, Drive Size: 5/16 In, Shank Length: 3-1/4 In, Shank Type: Hollow, Handle Color: Yellow, Shank Finish: Nickel Chrome Plated, Warranty: Lifetime Guarantee, Handle Type: Cushioned Rubber Grip
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.44 (Each) |
$0.00 (Each) |
Carton/Reel |
$9.44 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$37.76 (4 Each) |
$0.00 (1 Each) |
|
|
Blade Material |
Steel |
- |
Color |
Yellow (Handle) |
- |
Color Code |
YELLOW |
- |
Handle Color |
- |
Yellow |
Handle Material |
Rubber |
- |
|
Overall Length |
6-3/4 in;171.5 mm |
- |
|
Description |
5/16" NUT DRIVER CUSHION-GRIP 3" SHAFT |
5/16" NUTDRIVER |
extra long description |
KLEIN 630-5/16 5/16" Nut Driver Cus |
IDEAL 35-292 Nutdriver,Ideal,Nutmas |
Features |
Klein has the nut drivers professionals demand to get the job done. The full hollow shaft facilitates work on stacked circuit boards or other long bolt applications. Premium chrome-plated for smooth feel and corrosion resistance. The handle end is color coded for easy identification. The patented Tip-Ident(R) quickly identifies nut driver and size. |
Nut Drivers are nickel-chrome plated to resist corrosion and have long, hollow shanks that handle longer bolts, making them ideal for deep electrical boxes. The drivers are made in various colors and offer cushioned rubber grip handles for added torque and comfort. Models 35-292 and 35-295 fit Tan & Blue Twister Wire Connectors. |
Long Description |
Nut Driver, Steel Blade Material, Rubber Handle Material, Yellow (Handle), 6-3/4 in Overall Length, 3 in Shank Length, 0.20 lb |
IDEAL, Nutdriver, Nutmaster, Drive Size: 5/16 IN, Shank Length: 3-1/4 IN, Shank Type: Hollow, Handle Color: Yellow, Shank Finish: Nickel Chrome Plated, Warranty: Lifetime Guarantee, Handle Type: Cushioned Rubber Grip |
Product Type |
5/16" Nut Driver Cushion-Grip |
Nutdriver, Ideal, Nutmaster, DRV SZ: 5/16 In, 3-1/4 In Shank Len |
Short Description |
Nut Driver Cushion-Grip, Steel, Yellow (Handle) |
- |
Special Features |
Standard length for most applications. |
3-1/4 IN Long Shank;Cushioned Rubber Grips;Features: Color Code - Yellow;Handle Type: Cushioned Rubber Grip;Lifetime Guarantee;Long, Hollow Shank Handles Longer Bolts;Models 35-292 And 35-295 Fit IDEAL Twister® Wire Connectors;Nickel Chrome Plated To Resist Rust And Corrosion;Shank Finish: Nickel Chrome Plated;Warranty: Lifetime Guarantee |
|
|
Drive Size |
- |
5/16 |
media |
Yes |
- |
Shaft Length |
3" (7.6 cm) |
- |
Shank Length |
3 in;76.2 mm |
3.25 |
Shank Type |
- |
Hollow |
|
Brand |
Klein Tools |
Ideal |
Manufacturers Part Number |
630-5/16 |
35-292 |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
|
|
Application |
Bolt Applications |
For 5/16 IN Nuts |
Configuration |
Non-Magnetic |
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
Call nearest store for Item Price
|