Item Comparison: 61757, 115

Item

61757 - 600A Ac/DC TRMS CLMPMTR, Tightsit, W/Flashlt, NCV&TMP - Ideal

61757
600A Ac/DC TRMS CLMPMTR, Tightsit, W/Flashlt, NCV&TMP

$174.34 Each

$174.34 (1 Each)

QTY:
Each
Add
115 - True RMS Multimeter - Fluke

115
True RMS Multimeter

$299.85 Each

$1,499.25 (5 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 169 0
Vendor Ideal Fluke
Catalog Number 61757 115
Manufacturer Number 61-757 FLUKE115
Category Enhanced Commodity Codes - Tools & Testers Power & Test Equipment - Test Equipment - Multimeters
Classification Test Equipment, Testers and Multimeters Test Equipment, Testers and Multimeters
UNSPSC N/A 41113630 - Multimeters
UPC/EAN/GTIN 00783250513581 00095969324182
Weight per package 1.68 (lbs/each) 1.7 (lbs/each)
Description 61757 600A Ac/DC TRMS CLMPMTR, Tightsit, W/Flashlt, NCV&TMP
Ideal 600A Ac/DC TRMS Clamp Meter
115 True RMS Multimeter
True RMS Digital Multimeter, LCD Display, 9 V Alkaline Battery, 400 H Battery Life, 3.31 In Length, 1.82 In Width, 6.57 In Height, 5 HZ to 9999 HZ, Cat Iii Safety Category Level
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $174.34 (Each) $299.85 (Each)
Carton/Reel $174.34 (1 Each) $299.85 (1 Each)
Standard Packaging/Reel $174.34 (1 Each) $1,499.25 (5 Each)
Voltage Rating - 600
Height - 6.57 in
Length - 3.31 in
Width - 1.82 in
Description 600A AC/DC TRMS CLMPMTR,TIGHTSIT,W/FLASHLT,NCV&TMP TRUE RMS MULTIMETER
extra long description - FLK FLUKE-115 TRUE RMS UKNTIM
Features - For general purpose electrical and electronic test requirements, the Fluke 115 True RMS digital multimeter provides the perfect answer. Its simple, one-handed operation and compact design meets the needs of a wide variety of field service technicians. It measures True RMS voltage and current with 6000 count resolution as well as resistance, continuity, frequency and capacitance for quick verifications.Fluke 115 Digital Multimeters are independently tested for safe use in CAT III 600V environments.
Long Description IDEAL 600A AC/DC TRMS Clamp Meter True RMS Digital Multimeter, LCD Display, 9 V Alkaline Battery, 400 h Battery Life, 3.31 in Length, 1.82 in Width, 6.57 in Height, 5 Hz to 9999 Hz, CAT III Safety Category Level
Product Type 600A Ac/DC TRMS CLMPMTR, Tightsit, W/Flashlt, NCV&TMP True RMS Digital Multimeter
Short Description - True RMS Digital Multimeter, LCD, 600 V, 9 V Alkaline
Special Features - Large Display and White LED Backlight to Work in Poorly Lit Areas More Effectively;Compact Ergonomic Design
battery life - 400 h
Battery Type - 9 V Alkaline
Capacitance - 1 nf to 9999 nf
Capacitance Measurement Accur - ±1.9% +2
Capacitance Measurement Resol - 1 µF
Current Accuracy - ±1.0% +3
Current Measurement - 10 A
Display Type - LCD
Function Measured - Volt AC/DC;Current AC/DC;Resistance;Capacitance;Diode Test;Frequency
Multimeter Type - Digital
Resistance - 40 M
Resistance Measurement Accura - ±0.9 % +2
Safety Category Level - CAT III
Temperature Measurement - -40 °C to +400 °C;- 40 °F to +752 °F
Temperature Measurement Accur - ±1.5% +3
Voltage Accuracy - ±0.5% +2
Voltage Measurement - 600 V
Voltage Measurement Resolutio - 0.1 mV (DC Millivolts);0.1 V (DC Volts);0.1 V (Auto-V LoZ1 True-RMS);0.1 mV (AC Millivolts1 True-RMS);0.1 V (AC Volts1 True-RMS)
Made in USA - yes
Brand Ideal Fluke Electronics
Manufacturers Part Number 61-757 FLUKE-115
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Enclosure - Hard plastic
Frequency Rating - 5 Hz to 9999 Hz
Temperature Rating - -10 ?°C to 50 ?°C (14 ?°F to 122 ?°F)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat