Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Klein Tools |
Catalog Number |
61657 |
NCVT6 |
Manufacturer Number |
61-657 |
NCVT-6 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Testers & Meters -
Testers & Accessories
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
N/A
|
41113637 - Voltage or current meters
|
UPC/EAN/GTIN |
00783250810963 |
00092644692253 |
Weight per package |
0.3 (lbs/each) |
0.156 (lbs/each) |
Description |
61657 Dual Range 12 to 1000V Ac NCVT W/Flashlight
Ideal 12-1000V Ac NCVT W/Flashlight
|
NCVT6 Non-Contact Voltage Tester Pen, 12-1000V Ac,
The Klein Tools NCVT-6 Is A Non-Contact Voltage Tester (NCVT) With An Integrated Laser Distance Meter. It Can Detect Voltage Over The Full-Range From 12 to 1000 Vac and Can Measure Distances From 2-Inch (51 MM) Up to 66-Feet (20 M). The Laser Distance Meter Functions Independently From The NCVT With A Simple-to-Use Intuitive Interface. Easy, Single-Button Changes Between Voltage Detection and Laser Distance Measurements.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$41.97 (Each) |
$53.83 (Each) |
Carton/Reel |
$41.97 (1 Each) |
$53.83 (1 Each) |
Standard Packaging/Reel |
$41.97 (1 Each) |
$215.32 (4 Each) |
|
Material |
- |
Plastic and Electronic Assemblies |
|
Overall Length |
- |
6.45" (16.4 cm) |
|
Description |
DUAL RANGE 12 TO 1000V AC NCVT W/FLASHLIGHT |
NON-CONTACT VOLTAGE TESTER PEN, 12-1000V AC, |
extra long description |
- |
KLEIN NCVT-6 Volt Tester with Laser |
Features |
- |
The Klein Tools NCVT-6 is a non-contact voltage tester (NCVT) with an integrated laser distance meter. It can detect voltage over the full-range from 12 to 1000 VAC and can measure distances from 2-Inch (51 mm) up to 66-Feet (20 m). The laser distance meter functions independently from the NCVT with a simple-to-use intuitive interface. Easy, single-button changes between voltage detection and laser distance measurements. |
Long Description |
IDEAL 12-1000V AC NCVT w/Flashlight |
The Klein Tools NCVT-6 is a non-contact voltage tester (NCVT) with an integrated laser distance meter. It can detect voltage over the full-range from 12 to 1000 VAC and can measure distances from 2-Inch (51 mm) up to 66-Feet (20 m). The laser distance meter functions independently from the NCVT with a simple-to-use intuitive interface. Easy, single-button changes between voltage detection and laser distance measurements. |
Product Type |
Dual Range 12 to 1000V Ac NCVT W/Flashlight |
Volt Tester With Laser Dist Meter |
Special Features |
- |
Laser Distance Measuring, Laser Pointer, Reverse Contrast LCD, LED and Audible Beep Indications, Auto-Power Off, Pocket Clip |
|
Accuracy |
- |
1/16" from 2" to 32.8'; 1/8" from 32.8' to 65.6' |
battery life |
- |
— |
included |
- |
NCVT; 2 x Alkaline 1.5V AAA Batteries |
media |
- |
Yes |
Overall Height |
- |
1.32" (3.4 cm) |
Overall Width |
- |
1.21" (3.1 cm) |
Voltage |
- |
12-1000V AC |
|
Brand |
Ideal |
Klein Tools |
Manufacturers Part Number |
61-657 |
NCVT-6 |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
Type |
- |
Non-Contact Voltage Tester |
|
|
Application |
- |
Non-Contact Detection and Testing of AC Voltage with Integrated Laser Distance Meter |
standard |
- |
CATIV 1000V, Laser: Class II, 630nm to 670nm, Max. Power <1mW |