Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Klein Tools |
Catalog Number |
61637 |
NCVT2 |
Manufacturer Number |
61-637 |
NCVT-2 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
N/A
|
41113642 - Circuit tester
|
UPC/EAN/GTIN |
00783250810987 |
00092644690020 |
Weight per package |
0.26 (lbs/each) |
0.2 (lbs/each) |
Description |
61637 Single Range 24 to 600V Ac NCVT W/ Flashlight
Ideal 24-600V Ac NCVT W/ Flashlight
|
NCVT2 Dual Range Non-Contact Voltage Tester
Non-Contact Voltage Tester, 12 to 1000 V Ac, Led Display, 50 to 500 HZ, Alkaline, Battery Powered, 2 Batteries, Battery Included, Visual Indication, 1 In Height, 5.5 In Length, 0.719 In Width, 0.8 Oz
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.63 (Each) |
$22.50 (Each) |
Carton/Reel |
$29.63 (1 Each) |
$22.50 (1 Each) |
Standard Packaging/Reel |
$29.63 (1 Each) |
$270.00 (12 Each) |
|
Voltage Rating |
- |
12 to 1000 V ac |
|
Height |
- |
1 in;25.4 mm |
Length |
- |
5.5 in;139.7 mm |
Width |
- |
0.719 in;18.3 mm |
|
Description |
SINGLE RANGE 24 TO 600V AC NCVT W/ FLASHLIGHT |
DUAL RANGE NON-CONTACT VOLTAGE TESTER |
Features |
- |
This Dual-Range Non-Contact Voltage Tester automatically detects low voltage and standard voltage. A bright green LED will tell you the tester is working and also functions as a worklight. The light flashes red and two distinct warning tones sound when either low or standard voltage is detected. |
Long Description |
IDEAL 24-600V AC NCVT w/ Flashlight |
Non-Contact Voltage Tester, 12 to 1000 V ac, LED Display, 50 to 500 Hz, Alkaline, Battery Powered, 2 Batteries, Battery Included, Visual Indication, 1 in Height, 5.5 in Length, 0.719 in Width, 0.8 oz |
Product Type |
Single Range 24 to 600V Ac NCVT W/ Flashlight |
Dual Range Non-Contact Volt Tester |
Short Description |
- |
Non-Contact Voltage Tester Flashlight, LED Display, For Cables;Cords;Circuit Breakers;Lighting Fixtures;Switches;Outlets;Wires |
|
Battery Chemistry Type |
- |
Alkaline |
Battery Included |
- |
Yes |
Display Type |
- |
LED |
for use with |
- |
Cables;Cords;Circuit Breakers;Lighting Fixtures;Switches;Outlets;Wires |
includes |
- |
(2) Alkaline 1.5V AAA Battery |
Indication Type |
- |
Visual |
media |
- |
Yes |
Number of Batteries |
- |
2 |
package quantity |
- |
12 PK;1 CT |
Power Source |
- |
Battery |
Standards Met |
- |
CE Certified;cUlus Listed |
|
Brand |
Ideal |
Klein Tools |
Manufacturers Part Number |
61-637 |
NCVT-2 |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
- |
Security;Entertainment;Communications;Environmental Control;Irrigation Systems |
Frequency Rating |
- |
50 to 500 Hz |
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
Call nearest store for Item Price
|