Item Comparison: 61502, 61501

Item

61502 - 120V Ac Gfci Receptacle Tester - Ideal

61502
120V Ac Gfci Receptacle Tester

$13.11 Each

$13.11 (1 Each)

QTY:
Each
Add
61501 - Receptacle Tester W/Gfci - Ideal

61501
Receptacle Tester W/Gfci

$20.71 Each

$20.71 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 270 13
Vendor Ideal Ideal
Catalog Number 61502 61501
Manufacturer Number 61-502 61-501
Category Enhanced Commodity Codes - Tools & Testers Testers & Meters - Testers & Accessories
Classification Test Equipment, Testers and Multimeters Test Equipment, Testers and Multimeters
UNSPSC N/A 41113642 - Circuit tester
UPC/EAN/GTIN 00783250852826 00783250615018
Weight per package 0.25 (lbs/each) 0.1 (lbs/each)
Description 61502 120V Ac Gfci Receptacle Tester
120V Ac Gfci Receptacle Tester
61501 Receptacle Tester W/Gfci
Receptacle Tester, 0.1 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.11 (Each) $20.71 (Each)
Carton/Reel $13.11 (1 Each) $20.71 (1 Each)
Standard Packaging/Reel $13.11 (1 Each) $20.71 (1 Each)
Voltage Rating - 120
Description 120V AC GFCI RECEPTACLE TESTER RECEPTACLE TESTER W/GFCI
extra long description - IDEAL 61-501 GFI CIRCUIT TESTR(GFI3
Features 120V AC GFCI RECEPTACLE TESTER, cULus Certified (UL 1436 & CSA C22.2 No. 160) for 120V AC circuits, Detects common wiring problems in receptacles, Confirms operation of GFCI protective devices Warns against faulty wiring in 3-wire receptaclesFor use on 120VAC circuits1-year warranty
Long Description 120V AC GFCI Receptacle Tester Receptacle Tester, 0.1 lb
Product Type 120V Ac Gfci Receptacle Tester Receptacle Tester
Short Description - Receptacle Tester, For 120VAC Circuit, cULus Listed
Special Features - Features: Tests GFI Receptacles For Proper Operation; Warns Against Faulty Wiring In 3-Wire Receptacles; For Use On 120VAC Circuits; 1-Year Warranty; Warranty: 1 year
for use with - 120 V ac Circuit
package quantity - 1 ct
Standards Met - cULus Listed
Brand Ideal Ideal
Manufacturers Part Number 61-502 61-501
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type - GFI Receptacle
Status - Inactive
Weight - 0.1 lb
standard - C/US UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat