Item Comparison: 61502, 61035

Item

61502 - 120V Ac Gfci Receptacle Tester - Ideal

61502
120V Ac Gfci Receptacle Tester

$13.11 Each

$13.11 (1 Each)

QTY:
Each
Add
61035 - E-Z Check Circuit Tester - Ideal

61035
E-Z Check Circuit Tester

$31.36 Each

$31.36 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 270 4
Vendor Ideal Ideal
Catalog Number 61502 61035
Manufacturer Number 61-502 61-035
Category Enhanced Commodity Codes - Tools & Testers Testers & Meters - Testers & Accessories
Classification Test Equipment, Testers and Multimeters Test Equipment, Testers and Multimeters
UNSPSC N/A 41113642 - Circuit tester
UPC/EAN/GTIN 00783250852826 00783250610358
Weight per package 0.25 (lbs/each) 0.05 (lbs/each)
Description 61502 120V Ac Gfci Receptacle Tester
120V Ac Gfci Receptacle Tester
61035 E-Z Check Circuit Tester
Ideal, Circuit Tester, E-Z Check, Circuit Tester, Voltage Rating: 120 Vac, Warranty: 2 Year
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.11 (Each) $31.36 (Each)
Carton/Reel $13.11 (1 Each) $31.36 (1 Each)
Standard Packaging/Reel $13.11 (1 Each) $31.36 (1 Each)
Voltage Rating - 120
Description 120V AC GFCI RECEPTACLE TESTER E-Z CHECK CIRCUIT TESTER
extra long description - IDEAL 61-035 Circuit Tester,Ideal,E
Features 120V AC GFCI RECEPTACLE TESTER, cULus Certified (UL 1436 & CSA C22.2 No. 160) for 120V AC circuits, Detects common wiring problems in receptacles, Confirms operation of GFCI protective devices Tests for correct wiring, open ground, reverse polarity, open hot, open neutral, hot on neutral, hot and ground reversed with open hot in 3 wire, 120 VAC circuitsSimulates ground fault for testing GFCIsNo-slip ergonomic design maximizes comfortPremium neon lamps prevent false readingsTough, impact-resistant case2-year warranty
Long Description 120V AC GFCI Receptacle Tester IDEAL, Circuit Tester, E-Z Check, Circuit Tester, Voltage Rating: 120 VAC, Warranty: 2 year
Product Type 120V Ac Gfci Receptacle Tester Circuit Tester, Ideal, E-Z Check, C/Us Ul Listed
Special Features - Features: No-Slip Ergonomic Design Maximizes Comfort; Premium Neon Lamps Prevent False Readings; Tough Impact-Resistant Case; Tests For Correct Wiring, Open Ground, Reverse Polarity, Open Hot, Open Neutral, Hot On Neutral, Hot And Ground Reversed With Open Hot In 3-Wire, 125V AC Circuits; 2-Year Warranty; Warranty: 2 year
Brand Ideal Ideal
Manufacturers Part Number 61-502 61-035
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type - Circuit Tester
standard - C/US UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat