Item Comparison: 117, 61357

Item

117 - Electricians True RMS Multimeter - Fluke

117
Electricians True RMS Multimeter

$325.67 Each

$1,628.35 (5 Each)

QTY:
Each
Add
61357 - 1000V Auto RNG TRMS 6K CT Disply MM NCVT, TMP & Loz - Ideal

61357
1000V Auto RNG TRMS 6K CT Disply MM NCVT, TMP & Loz

$182.38 Each

$182.38 (1 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 6 36
Vendor Fluke Ideal
Catalog Number 117 61357
Manufacturer Number FLUKE-117 61-357
Category Power & Test Equipment - Test Equipment - Multimeters Enhanced Commodity Codes - Tools & Testers
Classification Test Equipment, Testers and Multimeters Test Equipment, Testers and Multimeters
UNSPSC 41113630 - Multimeters N/A
UPC/EAN/GTIN 00095969324205 00783250810536
Weight per package 1.7196 (lbs/each) 1.4 (lbs/each)
Description 117 Electricians True RMS Multimeter
True RMS Digital Multimeter, LCD Display, 9 V Alkaline Battery, 400 H Battery Life, 3.31 In Length, 1.82 In Width, 6.57 In Height, 5 HZ to 9999 HZ, Cat Iii Safety Category Level
61357 1000V Auto RNG TRMS 6K CT Disply MM NCVT, TMP & Loz
Ideal 1000V TRMS MM 6K CT Display
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $325.67 (Each) $182.38 (Each)
Carton/Reel $325.67 (1 Each) $182.38 (1 Each)
Standard Packaging/Reel $1,628.35 (5 Each) $182.38 (1 Each)
Voltage Rating 600 -
Height 6.57 in -
Length 3.31 in -
Width 1.82 in -
Description ELECTRICIANS TRUE RMS MULTIMETER 1000V AUTO RNG TRMS 6K CT DISPLY MM NCVT,TMP & LOZ
extra long description FLK FLUKE-117 ELECTRICIANS TRUE RMS -
Features Designed by electricians and engineered by Fluke, the Fluke 117 is a compact True-RMS meter for demanding applications like commercial buildings, hospitals, and schools. With its integrated non-contact voltage detection, Auto Volts and LoZ functions that help prevent false readings caused by ghost voltage, the Fluke 117 is a great choice for electricians. In fact, users around the world have said their 117 is an investment in accuracy. The Fluke 117 provides Min/Max/Average readings and measures frequency -
Long Description True RMS Digital Multimeter, LCD Display, 9 V Alkaline Battery, 400 h Battery Life, 3.31 in Length, 1.82 in Width, 6.57 in Height, 5 Hz to 9999 Hz, CAT III Safety Category Level IDEAL 1000V TRMS MM 6K Ct Display
Product Type True RMS Digital Multimeter 1000V Auto RNG TRMS 6K CT Disply MM NCVT, TMP & Loz
Short Description True RMS Digital Multimeter, LCD, 600 V, 9 V Alkaline -
Special Features Large Display and White LED Backlight to Work in Poorly Lit Areas More Effectively;Compact Ergonomic Design -
battery life 400 h -
Battery Type 9 V Alkaline -
Capacitance 1 nf to 9999 nf -
Capacitance Measurement Accur ±1.9% +2 -
Capacitance Measurement Resol 1 µF -
Current Accuracy ±1.0% +3 -
Current Measurement 10 A -
Display Type LCD -
Function Measured Volt AC/DC;Current AC/DC;Resistance;Capacitance;Diode Test;Frequency -
Multimeter Type Digital -
Resistance 40 M -
Resistance Measurement Accura ±0.9 % +2 -
Safety Category Level CAT III -
Temperature Measurement Accur ±1.5% +3 -
Voltage Accuracy ±0.5% +2 -
Voltage Measurement 600 V -
Voltage Measurement Resolutio 0.1 mV (DC Millivolts);0.1 V (DC Volts);0.1 V (Auto-V LoZ1 True-RMS);0.1 mV (AC Millivolts1 True-RMS);0.1 V (AC Volts1 True-RMS) -
Made in USA yes -
Brand FLUKE Ideal
Manufacturers Part Number 117 61-357
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Enclosure Hard plastic -
Frequency Rating 5 Hz to 9999 Hz -
Temperature Rating -10 ?°C to 50 ?°C (14 ?°F to 122 ?°F) -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat