Item Comparison: 6130WH, 229WH

Item

6130WH - 6" White PBR30 Eb SF Ring 35 D - Halo

6130WH
6" White PBR30 Eb SF Ring 35 D

$15.76 Each

$15.76 (1 Each)

QTY:
Each
Add
229WH - White 75R30 Eyeball - Juno

229WH
White 75R30 Eyeball

$44.70 Each

$44.70 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 777 0
Vendor Halo Juno
Catalog Number 6130WH 229WH
Manufacturer Number 6130WH 229 WH
Category Enhanced Commodity Codes - Lighting Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification All Recessed Cans & Trims Lighting Accessories
UNSPSC 39111531 - Commercial downlighting trim 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00080083745609 00661209700582
Weight per package 0.95 (lbs/each) 1.144 (lbs/each)
Description 6130WH 6" White PBR30 Eb SF Ring 35 D
Adjustable Eyeball & Self-Flange Ring, Recessed Mount, 9.7 In Length, 9.4 In Width, 11.4 In Height, 0.95 LB
229WH White 75R30 Eyeball
Juno 6-Inch Line Voltage Adjustable Eyeball Trim Allows You to Direct The Light Where You Want It. It Is Ideal For Applications Where You Have Featured Artwork or Accent Areas In The Home.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.76 (Each) $44.70 (Each)
Carton/Reel $15.76 (1 Each) $44.70 (1 Each)
Standard Packaging/Reel $15.76 (1 Each) $44.70 (1 Each)
Material Metal -
Shape - Round
Color - White
Style (blank) -
Diameter 6 INCH -
Height 11.4 in 4
Length 9.7 in 9
Size 8.5 IN Length 8.0 IN Width 3.5 IN Height -
Width 9.4 in 7
Construction N/A -
Description 6" WHITE PBR30 EB SF RING 35 D WHITE 75R30 EYEBALL
extra long description CLS 6130WH 6" WH EYEBALL, WH SF OT LITH 229 WH 6IN Adjustable Regresse
Features 6" White PAR/BR30 eyeball and self-flange ring with a 35-degree maxium tilt. -
Long Description Adjustable Eyeball & Self-Flange Ring, Recessed Mount, 9.7 in Length, 9.4 in Width, 11.4 in Height, 0.95 lb Juno 6-inch line voltage adjustable eyeball trim allows you to direct the light where you want it. It is ideal for applications where you have featured artwork or accent areas in the home.
Product Type 6" WH Eyeball, WH SF Ot Ring, 35DEG Tilt Trim
Short Description 6" Adjustable Eyeball & Self-Flange Ring, Recessed Mount, White, 384 CT -
Special Features 35° Tilt, 360° rotation -
Fixture Type Trim -
Mounting Type Recessed Mount -
Brand Halo Housings/Trims/Other JUNO
Manufacturers Part Number 6130WH 229 WH
Category Description All Recessed Cans & Trims -
Type 6" 6100 and 6200 Trim -
aperture size - 6 in
Weight 0.95 lb 2
Application lighting Residential
environmental conditions - Indoor
Mounting Recessed -
standard UL/cUL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat