Item Comparison: 60596, 48228712

Item

60596 - General Purpose Gloves, Large - Klein Tools

60596
General Purpose Gloves, Large

$14.99 Each

$149.90 (10 Each)

QTY:
Each
Add
48228712 - Free-Flex Work Gloves - Milwaukee®

48228712
Free-Flex Work Gloves

$16.75 Each

$100.50 (6 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 32 50
Vendor Klein Tools Milwaukee®
Catalog Number 60596 48228712
Manufacturer Number 60596 48-22-8712
Category Unassigned Welding Equipment - Safety Equipment
Classification N/A Job Site & Safety Apparel
UNSPSC 46181504 - Protective gloves 46181504 - Protective gloves
UPC/EAN/GTIN 00092644605963 00045242479924
Weight per package 0.196 (lbs/each) 0.14 (lbs/each)
Description 60596 General Purpose Gloves, Large
General Purpose Gloves, Large
48228712 Free-Flex Work Gloves
Milwaukee Free-Flex Work Gloves Are Designed to Provide Ultimate Durability and All Day Comfort. Featuring Smartswipe™ Fingertips, Knuckles and Palms Designed to Allow The Use Of Touch Screens, and High Dexterity Fingertips to Provide Precision When Handling Small Objects. A Reinforced Thumb Seam Provides Enhanced Durability and The Free-Flex Elastic Cuff Ensures The Gloves Remain Comfortable Enough to Wear All Day.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.99 (Each) $16.75 (Each)
Carton/Reel $14.99 (1 Each) $100.50 (6 Each)
Standard Packaging/Reel $149.90 (10 Each) $100.50 (6 Each)
Material Spandex, Suede -
Color Black, Orange, Grey -
Overall Length 5" (12.7 cm) -
Size Large -
Thickness 1" (2.5 cm) -
Description GENERAL PURPOSE GLOVES, LARGE FREE-FLEX WORK GLOVES
extra long description KLEIN 60596 General Purpose Gloves, MILW 48-22-8712 Work Gloves
Features - Free-Flex Work Gloves - L
Long Description General Purpose Gloves, Large Milwaukee free-flex work gloves are designed to provide ultimate durability and all day comfort. Featuring Smartswipe™ fingertips, knuckles and palms designed to allow the use of touch screens, and high dexterity fingertips to provide precision when handling small objects. A reinforced thumb seam provides enhanced durability and the free-flex elastic cuff ensures the gloves remain comfortable enough to wear all day.
Product Type General Purpose Gloves, Large Work Gloves
Short Description - Work Gloves
Special Features Touchscreen Fingertip Fabric -
gender Unisex -
Glove Material - Synthetic Leather
media Yes -
Overall Height 11.5" (29.2 cm) -
Overall Width 2" (5.1 cm) -
package quantity - 1
Water Resistant NO NO
Brand Klein Tools Milwaukee®
Manufacturers Part Number 60596 48-22-8712
Category Description Fuses & Fuse Accessories Job Site & Safety Apparel
Type Work Glove -
Weight 3.2 oz (91 g) -
Application Wire Pulling -
standard -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat