Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
60596 |
40230 |
Manufacturer Number |
60596 |
40230 |
Category |
Unassigned
|
Welding Equipment -
Safety Equipment
|
Classification |
N/A
|
Job Site & Safety Apparel
|
UNSPSC |
46181504 - Protective gloves
|
46181504 - Protective gloves
|
UPC/EAN/GTIN |
00092644605963 |
00092644402302 |
Weight per package |
0.196 (lbs/each) |
0.1 (lbs/each) |
Description |
60596 General Purpose Gloves, Large
General Purpose Gloves, Large
|
40230 High Dexterity Touchscreen Gloves, L
High Dexterity Touchscreen Glove, Fabric Glove Material, Neoprene Closure Cuff Style, Large, Non-Insulated, Black, Unisex, 1.6 Oz
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.99 (Each) |
$29.52 (Each) |
Carton/Reel |
$14.99 (1 Each) |
$29.52 (1 Each) |
Standard Packaging/Reel |
$149.90 (10 Each) |
$29.52 (1 Each) |
|
Material |
Spandex, Suede |
FABRIC |
|
Color |
Black, Orange, Grey |
Black |
Color Family |
- |
Blacks |
|
Overall Length |
5" (12.7 cm) |
- |
Size |
Large |
Large |
Thickness |
1" (2.5 cm) |
- |
|
Description |
GENERAL PURPOSE GLOVES, LARGE |
HIGH DEXTERITY TOUCHSCREEN GLOVES, L |
extra long description |
KLEIN 60596 General Purpose Gloves, |
- |
Features |
- |
Klein Tools iconic Journeyman gloves are designed for today's jobsite demands. Constructed of the latest high-quality high-tech materials available, these high-dexterity touchscreen gloves provide protection, dexterity and extreme functionality. With touchscreen capabilities on the entire palm, all fingers and first knuckles, switching between smartphone work and light-duty tasks is seamless. |
Long Description |
General Purpose Gloves, Large |
High Dexterity Touchscreen Glove, Fabric Glove Material, Neoprene Closure Cuff Style, Large, Non-Insulated, Black, Unisex, 1.6 oz |
Product Type |
General Purpose Gloves, Large |
High Dexterity Touchscrn Gloves, L |
Short Description |
- |
High Dexterity Touchscreen Glove, Fabric, Large |
Special Features |
Touchscreen Fingertip Fabric |
Slim Fit for High Dexterity |
|
Cuff Style |
- |
Neoprene Closure |
gender |
Unisex |
Unisex |
Glove Material |
- |
Fabric |
Insulated/Non-Insulated |
- |
Non-Insulated |
media |
Yes |
Yes |
Overall Height |
11.5" (29.2 cm) |
- |
Overall Width |
2" (5.1 cm) |
- |
package quantity |
- |
1 ct |
Water Resistant |
NO |
- |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
60596 |
40230 |
sub brand |
- |
Journeyman |
|
Category Description |
Fuses & Fuse Accessories |
Job Site & Safety Apparel |
Type |
Work Glove |
Touchscreen |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Weight |
3.2 oz (91 g) |
1.6 oz;45 g |
|
Application |
Wire Pulling |
Light Duty Task |
standard |
— |