Nacogdoches |
0 |
5 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
6031 |
6034 |
Manufacturer Number |
603-1 |
603-4 |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111701 - Screwdrivers
|
27111701 - Screwdrivers
|
UPC/EAN/GTIN |
00092644850325 |
00092644850363 |
Weight per package |
0.1 (lbs/each) |
0.25 (lbs/each) |
Description |
6031 Stubby Screwdriver, #2 Phillips, 1-1/2" Shank
Full Hollow Shaft For Work On Stacked Circuit Boards or Other Long Bolt Applications. Allows For Work In Close Quarters. Internal Flanges Provide Solid, Twist-Resistant Shaft Anchor. Cushion-Grip™ Handle Allows For Greater Torque and Comfort. Handle End Is Also Color Coded For Easy Identification.
|
6034 #2 Phillips Screwdriver 4" Round Shank
Phillips Screwdriver, #2 Tip Size, Phillips Tip Style, 8-1/4 In Overall Length, Round Shank, 4 In Shank Length, 0.25 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.30 (Each) |
$10.51 (Each) |
Carton/Reel |
$9.30 (1 Each) |
$10.51 (1 Each) |
Standard Packaging/Reel |
$55.80 (6 Each) |
$42.04 (4 Each) |
|
|
Handle Color |
Black |
- |
Handle Material |
Rubber |
- |
|
Overall Length |
3.438" (8.7 cm) |
8-1/4 in;209.6 mm |
|
Description |
STUBBY SCREWDRIVER, #2 PHILLIPS, 1-1/2" SHANK |
#2 PHILLIPS SCREWDRIVER 4" ROUND SHANK |
extra long description |
KLEIN 603-1 #2 Stubby PH Screwdrive |
KLEIN 603-4 #2 Phillips Screwdriver |
Features |
Full hollow shaft for work on stacked circuit boards or other long bolt applications. Allows for work in close quarters. Internal flanges provide solid, twist-resistant shaft anchor. Cushion-Grip™ handle allows for greater torque and comfort. Handle end is also color coded for easy identification. |
Cushion-Grip™ handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip Ident quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications. No. 2 Phillips with 4-Inch shank. |
Long Description |
Full hollow shaft for work on stacked circuit boards or other long bolt applications. Allows for work in close quarters. Internal flanges provide solid, twist-resistant shaft anchor. Cushion-Grip™ handle allows for greater torque and comfort. Handle end is also color coded for easy identification. |
Phillips Screwdriver, #2 Tip Size, Phillips Tip Style, 8-1/4 in Overall Length, Round Shank, 4 in Shank Length, 0.25 lb |
Product Type |
#2 Stubby PH Screwdriver 1-1/2" |
#2 Phillips Screwdriver 4" Shank |
Short Description |
- |
Phillips Screwdriver, #2 |
Special Features |
- |
Tip is precision-machined to provide a more consistent geometric symmetry than conventional Phillips-tip screwdrivers. |
|
media |
Yes |
Yes |
Shank Length |
1.5" (3.8 cm) |
4 in;101.6 mm |
Shank Type |
Round |
Round |
Tip Size |
#2 |
#2 |
Tip Style |
- |
Phillips |
tip type |
Phillips |
Phillips |
|
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
603-1 |
603-4 |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
|
Weight |
1.6 oz (45 g) |
0.25 lb;0.11 kg |