Nacogdoches |
0 |
8 |
All Stores |
|
|
|
Vendor |
Steel City |
Steel City |
Catalog Number |
6010ADW25 |
6011ADW25 |
Manufacturer Number |
6010ADW-25 |
6011ADW-25 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Conduit Hangers/Stand Off Straps
|
Conduit Hangers/Stand Off Straps
|
UNSPSC |
39121321 - Electrical Box Hardware and Accessories
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00785991154504 |
00785991154856 |
Weight per package |
0.625 (lbs/each) |
0.625 (lbs/each) |
Description |
6010ADW25 14-1/2-26-1/2 Adj Bar HNGR
Adjustable Bar Hanger. Depth 1-3/16 Inch. For 3/8 Inch, 1/2 Inch and 5/8 Inch Wall Board and Plaster. Score Marks For Drywall and Plaster Depths. Maximum Load Capacity: 50 Pounds (22.7 Kilograms). Length: 14-1/2 Inches to 26-1/2 Inches. Packaged Complete With Stud.
|
6011ADW25 14-1/2-26-1/2 Adj Bar HNGR
Adjustable Bar Hanger, Steel, Silver, 0.63 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.94 (Each) |
$11.22 (Each) |
Carton/Reel |
$248.47 (25 Each) |
$280.62 (25 Each) |
Standard Packaging/Reel |
$248.47 (25 Each) |
$280.62 (25 Each) |
|
|
|
Size |
Length from 14-1/2 Inches to 26-1/2 Inches |
Length from 14-1/2 Inches to 26-1/2 Inches |
|
Description |
14-1/2-26-1/2 ADJ BAR HNGR |
14-1/2-26-1/2 ADJ BAR HNGR |
extra long description |
ABB 6010ADW-25 14-.5 IN-26-.5 IN,BA |
ABB 6011ADW-25 14-1/2 -25 ,BAR HANG |
Features |
- |
Adjustable bar hanger. Depth 1-3/16 inch. For 3/8 inch, 1/2 inch and 5/8 inch wall board and plaster. Score marks for drywall and plaster depths. Maximum load capacity: 50 pounds (22.7 kilograms). Length: 14-1/2 inches to 26-1/2 inches. Packaged complete with fastener. |
Long Description |
Adjustable bar hanger. Depth 1-3/16 inch. For 3/8 inch, 1/2 inch and 5/8 inch wall board and plaster. Score marks for drywall and plaster depths. Maximum load capacity: 50 pounds (22.7 kilograms). Length: 14-1/2 inches to 26-1/2 inches. Packaged complete with stud. |
Adjustable Bar Hanger, Steel, Silver, 0.63 lb/EA |
Product Type |
14-.5 In-26-.5 In, Bar Hanger, W/Stud |
Adjustable Bar Hanger |
Short Description |
- |
Adjustable Bar Hanger, Steel, Silver, 14-1/2" x 26-1/2" Length |
Special Features |
Claws provide temporary support for proper positioning until permanently installed |
Claws provide temporary support for proper positioning until permanently installed |
|
for use with |
- |
3/8 in Wall Board and Plaster;1/2 in Wall Board and Plaster;5/8 in Wall Board and Plaster |
Knockouts |
0 |
0 |
package quantity |
- |
25 CT |
Standards Met |
- |
UL E13938;CSA 12798 |
|
|
Brand |
Steel City |
Thomas & Betts |
Manufacturers Part Number |
6010ADW-25 |
6011ADW-25 |
|
Category Description |
CONDUIT HANGERS/STAND OFF STRAPS |
CONDUIT HANGERS/STAND OFF STRAPS |
Type |
Bar Hangers |
Bar Hangers |
|
|
Application |
For use with 3/8 inch, 1/2 inch & 5/8 inch wall board and plaster |
For use with 3/8 inch, 1/2 inch & 5/8 inch wall board and plaster |
standard |
UL E13938, CSA 12798 |
UL E13938, CSA 12798 |