Item Comparison: 6006, 35156

Item

6006 - 5/16" Keystone Screwdriver, 6" Square Shank - Klein Tools

6006
5/16" Keystone Screwdriver, 6" Square Shank

$14.23 Each

$56.92 (4 Each)

QTY:
Each
Add
35156 - SQ Shank Screwdr, 5/16 X 6" - Ideal

35156
SQ Shank Screwdr, 5/16 X 6"

$12.99 Each

$12.99 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 340 5
Vendor Klein Tools Ideal
Catalog Number 6006 35156
Manufacturer Number 600-6 35156
Category Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification Hand Tools Hand Tools
UNSPSC 27111701 - Screwdrivers 27111701 - Screwdrivers
UPC/EAN/GTIN 00092644850042 00783250351565
Weight per package 0.4 (lbs/each) 0.4167 (lbs/each)
Description 6006 5/16" Keystone Screwdriver, 6" Square Shank
Keystone Screwdriver Square Shank, Steel Blade Material, Heavy-Duty Rubber Handle Material, Black (Handle), 5/16 In Tip Size, Keystone Tip Style, 10-15/16 In Overall Length, 6 In Shank Length, 0.40 LB
35156 SQ Shank Screwdr, 5/16 X 6"
Ideal, Screwdriver, Heavy-Duty, Slotted, Keystone Tip, Tip Size: 5/16 In, Overall Length: 11 In, Shank Length: 6 In, Shank Shape: Square, Handle Type: Cushioned Rubber Grip, Blade Material: Chrome Vanadium Steel, Tip Type: Keystone, Shank Size: 5/16 In, Warranty: Lifetime Guarantee
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.23 (Each) $12.99 (Each)
Carton/Reel $14.23 (1 Each) $12.99 (1 Each)
Standard Packaging/Reel $56.92 (4 Each) $12.99 (1 Each)
Material Steel -
Blade Material Steel Chrome Vanadium Steel
Color Black (Handle) -
Handle Color Black -
Handle Material Heavy-Duty Rubber -
Overall Length 10-15/16 in;277.8 mm 11
Description 5/16" KEYSTONE SCREWDRIVER, 6" SQUARE SHANK SQ SHANK SCREWDR, 5/16 X 6"
extra long description KLEIN 600-6 5/16" Keystone Driver S IDEAL 35-156 SQ SHANK SCREWDR,5 16X
Features Klein Tool's 5/16-Inch (8 mm) Keystone Screwdriver with 6-Inch square shank is designed for the most demanding uses. It has a Cushion-Grip™ handle for greater torque and comfort. Meets or exceeds applicable ASME / ANSI specifications and has Tip-Ident® that quickly identifies the screwdriver type and tip orientation. The Heavy-Duty Square Shaft Keystone Cushioned-Grip Screwdriver features a tough, chrome vanadium steel blade and heavy-duty square shank that offers wrench-assisted turning. Its cushion-grip handle is resistant to oil, gas, and water, and helps to prevent slippage offering greater torque as well as superior comfort. Plate chipping is prevented by a vapor-blasted tip, which is also cross-ground to provide a precise and secure fit in the screw slot. The handle ends are also color-coded for quick and easy id
Long Description Keystone Screwdriver Square Shank, Steel Blade Material, Heavy-Duty Rubber Handle Material, Black (Handle), 5/16 in Tip Size, Keystone Tip Style, 10-15/16 in Overall Length, 6 in Shank Length, 0.40 lb IDEAL, Screwdriver, Heavy-Duty, Slotted, Keystone Tip, Tip Size: 5/16 IN, Overall Length: 11 IN, Shank Length: 6 IN, Shank Shape: Square, Handle Type: Cushioned Rubber Grip, Blade Material: Chrome Vanadium Steel, Tip Type: Keystone, Shank Size: 5/16 IN, Warranty: Lifetime Guarantee
Product Type Keystone-Tip SQ Shank Screwdr, 5 16X6 In
Short Description Keystone-Tip (square-shank), Steel, Black (Handle) -
Special Features - Features: Larger Shank For Heavy-Duty Applications; Identification Mark On Ends; Vapor-Blasted Tip Prevents Plate Chipping; Precision Ground Tip Provides Secure Fit In Screw Slot; Square-Shank Models Offer Wrench-Assisted Turning; Tough, Chrome Vanadium Steel Shank; Cushioned Rubber Grips; Shank Size: 5/16 IN; Warranty: Lifetime Guarantee
Handle Type - Cushioned Rubber Grip
media Yes -
Shank Length 6 in;152.4 mm 6
Shank Shape - Square
Shank Type Square -
Tip Size 5/16 in;7.9 mm 5/16
Tip Style Keystone -
tip type Keystone Keystone
Made in USA yes -
Brand Klein Tools Ideal
Manufacturers Part Number 600-6 35-156
Category Description HAND TOOLS HAND TOOLS
Type - Heavy-Duty, Slotted, Keystone Tip
Weight 0.40 lb;0.18 kg -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat