Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Steel City |
Appozgcomm |
Catalog Number |
5835112 |
4SSLS12 |
Manufacturer Number |
58351 1/2 |
4SSLS12 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Handy Boxes
|
Handy Boxes
|
UNSPSC |
39121310 - Utility boxes
|
39121309 - Specialty electrical boxes
|
UPC/EAN/GTIN |
00785991178005 |
00687855753109 |
Weight per package |
0.405 (lbs/each) |
0.42 (lbs/each) |
Description |
5835112 Handy Box 1/2 Ko 10.3cuin
Utility Box, Pre-Galvanized, Silver, 10.3 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 10 Knockouts, Vertical Mount, 1 Outlet, 4 In Length, 2-1/8 In Width, 1-1/2 In Height, 40.5 LB/100
|
4SSLS12 4SSLS-1/2 4X1-1/2D Handybox
Features:With 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:11, Material:Steel, Size:2.125 X 1.5 X 4IN, Cubic Capacity:10.3ci
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.47 (Each) |
$9.41 (Each) |
Carton/Reel |
$173.51 (50 Each) |
$470.44 (50 Each) |
Standard Packaging/Reel |
$173.51 (50 Each) |
$470.44 (50 Each) |
|
Material |
Steel |
Steel |
Number of Gangs |
1 |
- |
Shape |
Rectangular |
- |
|
Color |
Silver |
- |
Finish |
Pre-Galvanized |
- |
|
Height |
1-1/2 in |
- |
Length |
4 in |
- |
Size |
4 Inches Length x 2-1/8 Inches Width x 1-1/2 Inches Depth |
2.125 X 1.5 X 4 |
Width |
2-1/8 in |
- |
|
Construction |
Drawn |
- |
Description |
HANDY BOX 1/2 KO 10.3CUIN |
4SSLS-1/2 4X1-1/2D HANDYBOX |
extra long description |
ABB 58351 1/2 1GNG UTIL BX,STL,10.3 |
EGS 4SSLS-1/2 4 X 2-1/8 IN HANDY BO |
Features |
One Gang Utility Box, 10.3 Cubic Inches, 4 Inches Long x 2-1/8 Inches Wide x 1-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit |
- |
Long Description |
Utility Box, Pre-Galvanized, Silver, 10.3 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 10 Knockouts, Vertical Mount, 1 outlet, 4 in Length, 2-1/8 in Width, 1-1/2 in Height, 40.5 lb/100 |
Features:With 1/2 IN Conduit Knockout, Standard:UL E18095, Number Of Outlet:11, Material:Steel, Size:2.125 X 1.5 X 4IN, Cubic Capacity:10.3CI |
Product Type |
1GNG Util BX, STL, 10.3CU, 1/2ko |
4 X 2-1/8 In Handy Box Drawn |
Short Description |
Utility Box, 10.3 cu. in, Silver, 1 Gang |
- |
Special Features |
Factory Provided Raised Ground Screw Location |
With 1/2 IN Conduit Knockouts, Drawn Box |
|
Cable Entry |
Knockouts |
- |
Cable Entry Type |
Knockout |
- |
for use with |
Conduit |
- |
Knockout Size |
1/2 in |
- |
Knockouts |
10 |
- |
Mounting Type |
Vertical Mount |
- |
Number of Knockouts |
10 |
- |
number of outlet |
1 |
11 |
Number of Outlets |
1 |
- |
package quantity |
50 CT |
- |
Standards Met |
UL Listed E2969 |
- |
|
|
Brand |
Thomas & Betts |
Appleton |
Manufacturers Part Number |
58351-1/2 |
4SSLS-1/2 |
sub brand |
Steel City(R) |
- |
|
Category Description |
HANDY BOXES |
HANDY BOXES |
Type |
Utility Boxes |
Handy Box |
|
|
Application |
Conduit |
- |
Capacity |
10.3 cu.in |
- |
standard |
UL E2969 |
UL E18095 |