Item Comparison: 560DC2, 570DC2

Item

560DC2 - 3/8" DC 1 Screw Strap Conn - Bridgeport

560DC2
3/8" DC 1 Screw Strap Conn

$1.4692 Each

$734.60 (500 Each)

QTY:
Each
Add
570DC2 - 3/8" MC Low Profile 1-Screw Strap Diecast Conn - Bridgeport

570DC2
3/8" MC Low Profile 1-Screw Strap Diecast Conn

$1.2632 Each

$631.60 (500 Each)

QTY:
Each
Add
Nacogdoches 1,280 0
All Stores 146,986 10,293
Vendor Bridgeport Bridgeport
Catalog Number 560DC2 570DC2
Manufacturer Number 560-DC2 570-DC2
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings
Classification Flex & MC Fittings Flex & MC Fittings
UNSPSC 39121419 - Flex connectors 39121419 - Flex connectors
UPC/EAN/GTIN 00781747155603 00781747155702
Weight per package 0.068 (lbs/each) 0.069 (lbs/each)
Description 560DC2 3/8" DC 1 Screw Strap Conn
Strap Connector, 3/8 In Trade Size, Die-Cast Zinc Material;Zinc Electro-Plate (Strap), Straight Connection Orientation, 7/8 In Length, Single Screw Strap-Type Connection, 1 Conductor, 0.068 LB/Ea
570DC2 3/8" MC Low Profile 1-Screw Strap Diecast Conn
Ac/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 3/8 In Size, 3/8 In Length, 3/8 In Knockout Size, 1 Conductor, Non-Insulated
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.47 (Each) $1.26 (Each)
Carton/Reel $73.46 (50 Each) $63.16 (50 Each)
Standard Packaging/Reel $734.60 (500 Each) $631.60 (500 Each)
Material Die-Cast Zinc Die-Cast Zinc
Number of Conductors 1 1
Finish Ball Burnished;Mirror Smooth;Zinc Electro-Plate (Strap) Ball burnish
Length 7/8 in 3/8 in
Size 3/8 3/8 in
Description 3/8" DC 1 SCREW STRAP CONN 3/8" MC LOW PROFILE 1-SCREW STRAP DIECAST CONN
extra long description BPT 560-DC2 3/8" STRAP-TYPE CONN. S BPT 570-DC2 3/8" MC/AC/FMC CONN. ST
Features Used to connect armored or metal clad cable to a box or enclosure. Tri-Drive screws. Recommended cable types to connect MC & AC or 3/8 Inch flexible metal conduit to box or enclosure. 14/2 (.38" 0 min) to 10/3 (.61" 0 max) AC/MC/MCI-A/HCF/HCFMCIA
Long Description Strap Connector, 3/8 in Trade Size, Die-Cast Zinc Material;Zinc Electro-Plate (Strap), Straight Connection Orientation, 7/8 in Length, Single Screw Strap-Type Connection, 1 conductor, 0.068 lb/EA AC/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 3/8 in Size, 3/8 in Length, 3/8 in Knockout Size, 1 conductor, Non-Insulated
Product Type Strap Connector AC/MC Single Screw Strap Type Connector
Short Description Strap Connector, Zinc Die Cast, 3/8 in, Straight, INS MC/AC/FMC AC/MC Single Screw Strap Type Connector, Zinc Die Cast, 3/8" Size, 3/8" Length
Special Features With Tri-Drive Screw Low Profile
angle 180 Deg 180 Deg
Connection Orientation Straight -
Connection Type Single Screw Strap-Type Screw
Connector Type Single Screw, Strap Type U Shaped
Enclosure Type - NEMA FB-1
for use with AC/MC Cable Connect MC &AC or 3/8 in Flexible Metal Conduit to box or enclosure;14/2 AWG (0.38 in) to 10/3 AWG (0.61 in)AC/MC/MCI-A/HCF/HCFMCIA
Insulated/Non-Insulated - Non-Insulated
Knockout Size - 3/8 in
media Yes Yes
package quantity 50 CT;500 PK 500 STD PK;50 CT
Standards Met UL File No. E20534;CSA Certified:File No. LR39354 Federal Specification Number A-A-50552;UL Listed E20534;UL Standard UL514B
Made in USA yes yes
Brand Bridgeport Bridgeport
Manufacturers Part Number 560-DC2 570-DC2
sub brand - Bridgeport
Category Description FLEX & MC FITTINGS FLEX & MC FITTINGS
Type CONNECTOR CONNECTOR
Trade Size 3/8 in 3/8
Weight 0.068 lb/EA -
Application Recommended Cable Types to Connect Corrugated or Interlocked Mc or Ac Cable to Box or Enclosure. 14/4(.44" 0 Min) to 10/4 (.61" 0 Max) Mci-A. 12/2 to 10/4 Ac/Mc/Mcia/Hcf/Hcfmci-A 3/8" Fmc. 14/2 - 10/3 Nm Cable Industrial
standard UL, CSA UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat