Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Burndy |
Catalog Number |
54866BE |
YA282N |
Manufacturer Number |
54866BE |
YA282N |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210898049 |
00781810503652 |
Weight per package |
0.19 (lbs/each) |
0.21 (lbs/each) |
Description |
54866BE 4/0AWG 2H LNG BRL Cop Lug
Compression Lug, 4/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Die Color) Insulation Color, 4.70 In Overall Length, Tongue Terminal, 35 KV, 0.19 LB/Ea
|
YA282N 4/0 Cu 2H Long 1/2
4/0 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Purple Color Code, 15 Die Index.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.67 (Each) |
$34.98 (Each) |
Carton/Reel |
$176.72 (10 Each) |
$349.80 (10 Each) |
Standard Packaging/Reel |
$176.72 (10 Each) |
$349.80 (10 Each) |
|
insulation |
None |
- |
Material |
Copper |
ELECTROLYTIC TIN PLATED SEAMLESS COPPER |
Terminal Type |
Tongue |
- |
Voltage Rating |
35 kV |
35,000 |
|
Color |
Purple |
Purple |
Color Code |
- |
PURPLE |
Conductor Material |
Copper |
- |
Insulation Color |
Purple (Die Color) |
- |
|
|
Description |
4/0AWG 2H LNG BRL COP LUG |
4/0 CU 2H LONG 1/2 |
extra long description |
ABB 54866BE 2 HOLE LONG BARREL 1/2- |
BUR YA282N 4/0 CU 2-HOLE LONG 1/2 |
Features |
Two-Hole Lugs — Long Barrel 600V to 35KV (continued) |
- |
Long Description |
Compression Lug, 4/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Die Color) Insulation Color, 4.70 in Overall Length, Tongue Terminal, 35 kV, 0.19 lb/EA |
4/0 AWG CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Purple Color Code, 15 Die Index. |
Product Type |
2 Hole Long Barrel 1/2-1 3/4 4/0 |
Terminal |
Short Description |
4/0 AWG Compression Lug, Non-Insulated, 4.70 in L, 35 kV |
- |
Special Features |
Long Barrel;High Conductivity |
Stud hole spacing: 1-3/4 IN; Holes without inspection window |
|
Cable Size |
4/0 AWG |
4/0 AWG Stranded |
Die Index |
- |
15 |
For Stud Size |
1/2 in |
- |
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
4/0 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
Number of Holes |
2 |
2 |
package quantity |
10 CT;100 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
Stud Size |
1/2 in |
0.5 |
|
Brand |
COLOR-KEYED |
Burndy Canada |
Manufacturers Part Number |
54866BE |
YA282N |
sub brand |
Color-Keyed |
HYLUG |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Long Barrel |
Long Barrel, Tin Plated |
|
|
Application |
- |
Wire Termination |
standard |
UL E9809 |
UL 486A-486B |