Nacogdoches |
55 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Nvent Caddy |
Catalog Number |
54506 |
C4 |
Manufacturer Number |
54506 |
C4 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Box Support
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00786210545066 |
00782856864264 |
Weight per package |
0.02 (lbs/each) |
0.22 (lbs/each) |
Description |
54506 #4 Butt Splice
Two-Way Splice Connector, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 2 Conductors, 1 In Overall Length, Compression Terminal, 35 KV, 0.02 LB/Ea
|
C4 STL Electrical Box Bracket to Stud 4" Studs
Compression Butt Splice, Copper (Conductor) Material, Gray, 2-3/8 In Length, 0.252 In (Inner);0.343 In (Outer) Diameter, 0.052 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.15 (Each) |
$4.42 (Each) |
Carton/Reel |
$257.66 (50 Each) |
$4.42 (1 Each) |
Standard Packaging/Reel |
$257.66 (50 Each) |
$442.14 (100 Each) |
|
insulation |
None |
- |
Material |
Copper |
Copper (Conductor) |
Number of Conductors |
2 |
- |
Terminal Type |
Compression |
- |
Voltage Rating |
35 kV |
- |
|
Color |
Gray |
Gray |
Conductor Material |
Copper |
- |
Finish |
Tin Plated |
- |
Insulation Color |
Gray (Die Color) |
- |
|
Diameter |
- |
0.252 in (Inner);0.343 in (Outer) |
Length |
- |
2-3/8 in |
Overall Length |
1 in |
- |
|
Description |
#4 BUTT SPLICE |
STL ELECTRICAL BOX BRACKET TO STUD 4" STUDS |
extra long description |
ABB 54506 2 WAY SPLICE CONNECTOR No |
NVENT EFS C4 ELECTRICAL BOX MOUNTIN |
Features |
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 4 AWG, Die Code 29, Die Color Code Gray |
- |
Long Description |
Two-Way Splice Connector, #4 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 2 Conductors, 1 in Overall Length, Compression Terminal, 35 kV, 0.02 lb/EA |
Compression Butt Splice, Copper (Conductor) Material, Gray, 2-3/8 in Length, 0.252 in (Inner);0.343 in (Outer) Diameter, 0.052 lb/EA |
Product Type |
Two-Way Splice Connector |
Compression Butt Splice |
Short Description |
Two-Way Splice Connector, #8 AWG, Non-Insulated, 1 in L, 35 kV |
Compression Butt Splice, Copper (Conductor), Gray |
Special Features |
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost |
Corrosion Resistant |
|
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#4 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
package quantity |
50 CT;500 PK |
100 CT |
Standards Met |
UL Listed E9809;CSA Certified |
UL mA;UL486 |
|
|
Brand |
Thomas & Betts |
CADDY |
Manufacturers Part Number |
54506 |
C4 |
sub brand |
Color-Keyed |
CADDY |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
BOX SUPPORT |
Type |
SPLICE |
Stud Mounted Box Brackets |
|
Weight |
0.02 lb/EA |
0.052 lb/EA |
|
Application |
Applications certified to 600 V and recommended up to 35 kV¥ |
Electrical Fixing and Fastening |
standard |
UL E9809 |