Item Comparison: YA26L6B0X, 54160

Item

YA26L6B0X - 2/0 1H Lug - Burndy

YA26L6B0X
2/0 1H Lug

$14.20 Each

$14.20 (1 Each)

QTY:
Each
Add
54160 - 2/0AWG BLK 1H Cop Lug - Color-Keyed

54160
2/0AWG BLK 1H Cop Lug

$9.7154 Each

$97.15 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 575 245
Vendor Burndy Color-Keyed
Catalog Number YA26L6B0X 54160
Manufacturer Number YA26L6BOX 54160
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00781810553770 00786210541600
Weight per package 0.007 (lbs/each) 0.073 (lbs/each)
Description YA26L6B0X 2/0 1H Lug
2/0 Awg Cu, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Black Color Code, 13 Die Index.
54160 2/0AWG BLK 1H Cop Lug
Standard Barrel Single Hole Compression Lug, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 2.25 In Overall Length, Tongue Terminal, 35 KV, 0.073 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.20 (Each) $9.72 (Each)
Carton/Reel $14.20 (1 Each) $97.15 (10 Each)
Standard Packaging/Reel $14.20 (1 Each) $97.15 (10 Each)
insulation - None
Material Copper Copper
Terminal Type - Tongue
Voltage Rating 35 35 kV
Color - Black
Color Code BLACK -
Conductor Material - Copper
Insulation Color - Black (Die Color)
Overall Length - 2.25 in
Description 2/0 1H LUG 2/0AWG BLK 1H COP LUG
extra long description BUR YA26L6BOX 2/0 CU 1-HOLE SHORT 1 ABB 54160 2/0 CU STD BRL. 1 HOLE.5
Features - Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Long Description 2/0 AWG CU, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, BLACK Color Code, 13 Die Index. Standard Barrel Single Hole Compression Lug, 2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 2.25 in Overall Length, Tongue Terminal, 35 kV, 0.073 lb/EA
Product Type 2/0 Cu 1-Hole Short 1/2 2/0 Cu STD BRL. 1 Hole.5 Inch Bolt
Short Description - Standard Barrel Single Hole Compression Lug, Non-Insulated, 2.25 in L, 35 kV
Special Features Features: UL Listed 90 DEG C, 600 V To 35 KV 45 DEG, 90 DEG Angles Are Available, Tools, Die Set Catalog Number, And (number Of Crimps): MD6, OUR840, MD7-34R Mechanical: W26VT (2), W26RT (2), X26RT (2),BCT500HS, Y500CTHS Hydraulic: W26VT (2),W26RT (2), X25RT (2), X26RT (2), Y35, Y39, Y750, Y46, PAT750 Hydraulic:U26RT (1), Dieless: MY29-3 (1), MY29-11 (1), MRC840 (2), Y644HS (1), Y81KFT (1), Y81KFTMBH (1), PAT81KFT-18V (1), Wire Strip Length: 1 IN, Conductor Type: Commercial Stranded Copper, Tongue Angle: S Standard Barrel;High Conductivity
Cable Size - 2/0 AWG
Die Index 13 -
For Stud Size - 0.5 in
for use with - Copper Conductor
Insulated/Non-Insulated - Non-Insulated
Maximum Conductor Size - 2/0 AWG
Maximum Voltage Rating - 35 kV
Number of Holes - 1
package quantity - 10 CT;100 PK
Standards Met - UL Listed E9809;CSA Certified
Stud Size - 1/2 in
Brand BURNDY Thomas & Betts
Manufacturers Part Number YA26L6BOX 54160
sub brand - Color-Keyed
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Standard Barrel, Tin Plated Standard Barrel
Weight - 0.073 lb/EA
Application Wire Termination -
standard UL 486A-486B UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat