Item Comparison: 54143TB, YA2CL4B0X

Item

54143TB - #2 Lug 3/8 Bolt - Color-Keyed

54143TB
#2 Lug 3/8 Bolt

$4.4803 Each

$112.01 (25 Each)

QTY:
Each
Add
YA2CL4B0X - 2AWG Cop 1H Lug - Burndy

YA2CL4B0X
2AWG Cop 1H Lug

$15.23 Each

$15.23 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2,870 1,190
Vendor Color-Keyed Burndy
Catalog Number 54143TB YA2CL4B0X
Manufacturer Number 54143-TB YA2CL4BOX
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00786210541433 00781810552001
Weight per package 0.125 (lbs/each) 0.04 (lbs/each)
Description 54143TB #2 Lug 3/8 Bolt
Standard Barrel Single Hole Compression Lug, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 1.65 In Overall Length, Tongue Terminal, 35 KV, 0.13 LB/Ea
YA2CL4B0X 2AWG Cop 1H Lug
2 Awg Cu, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Brown Color Code, 10 Die Index.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.48 (Each) $15.23 (Each)
Carton/Reel $112.01 (25 Each) $15.23 (1 Each)
Standard Packaging/Reel $112.01 (25 Each) $15.23 (1 Each)
insulation None -
Material Copper Copper
Terminal Type Tongue -
Voltage Rating 35 kV 35
Color Brown -
Color Code - BROWN
Conductor Material Copper -
Insulation Color Brown (Die Color) -
Overall Length 1.65 in -
Description #2 LUG 3/8 BOLT 2AWG COP 1H LUG
extra long description ABB 54143-TB No2 CU STD BRL 1 HOLE BUR YA2CL4BOX 2STR CU 1-HOLE SHORT
Features Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. -
Long Description Standard Barrel Single Hole Compression Lug, #2 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 1.65 in Overall Length, Tongue Terminal, 35 kV, 0.13 lb/EA 2 AWG CU, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, BROWN Color Code, 10 Die Index.
Product Type Standard Barrel Single Hole Compression Lug 2STR Cu 1-Hole Short 3/8
Short Description Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.65 in L, 35 kV -
Special Features Standard Barrel;High Conductivity Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Die Index: 10, Finish: Electro-Tin Plated, Wire Strip Length: 15/16 IN, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Package: Box, Color Code: Brown, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W2CVT, W2CRT, X2CRT Die, (1), Hydraulic: BCT500HS, Y500CTHS Tool, W2CVT, W2CRT, X2CRT Die, (1), Y35, Y39, Y750, PAT750 Tool, U2CRT Die, (1), Y46 Tool, U2CRT Die With PUADP-1
Cable Size 2 AWG -
Die Index - 10
For Stud Size 3/8 in -
for use with Copper Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size #2 AWG -
Maximum Voltage Rating 35 kV -
Number of Holes 1 -
package quantity 25 CT;250 PK -
Standards Met UL Listed E9809;CSA Certified -
Stud Size 3/8 in -
Brand Thomas & Betts BURNDY
Manufacturers Part Number 54143-TB YA2CL4BOX
sub brand Color-Keyed -
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Standard Barrel Standard Barrel, Tin Plated
Weight 0.13 lb/EA -
Application - Wire Termination
standard UL E9809 UL 486A-486B
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat