Item Comparison: 54115, LCA35012X

Item

54115 - 350 1H Comp Lug - Color-Keyed

54115
350 1H Comp Lug

$13.2708 Each

$132.71 (10 Each)

QTY:
Each
Add
LCA35012X - 350MCM 1HOLE Lug - Panduit

LCA35012X
350MCM 1HOLE Lug

$7.5844 Each

$151.69 (20 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 617 62
Vendor Color-Keyed Panduit
Catalog Number 54115 LCA35012X
Manufacturer Number 54115 LCA350-12-X
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00786210541150 00074983900558
Weight per package 0.21 (lbs/each) 1 (lbs/each)
Description 54115 350 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 350 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 2.85 In Overall Length, Tongue Terminal, 35 KV, 0.21 LB/Ea
LCA35012X 350MCM 1HOLE Lug
The LCA350-12-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.27 (Each) $7.58 (Each)
Carton/Reel $132.71 (10 Each) $75.84 (10 Each)
Standard Packaging/Reel $132.71 (10 Each) $151.69 (20 Each)
insulation None -
Material Copper Copper
Terminal Type Tongue -
Voltage Rating 35 kV -
Color Red Red
Conductor Material Copper -
Insulation Color Red (Die Color) -
Overall Length 2.85 in -
Size - 350 kcmil Code
Description 350 1H COMP LUG 350MCM 1HOLE LUG
extra long description ABB 54115 350 CU STD. BRL. 1 HOLE 1 PAN LCA350-12-X Pan-Lug™ LCA350-12-
Features Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. -
Long Description Standard Barrel Single Hole Compression Lug, 350 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 2.85 in Overall Length, Tongue Terminal, 35 kV, 0.21 lb/EA The LCA350-12-X Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Product Type Standard Barrel Single Hole Compression Lug Pan-Lug™ LCA350-12-X Comp. Lug, 350, Tin PLT Copper, STRT, O
Short Description Standard Barrel Single Hole Compression Lug, Non-Insulated, 2.85 in L, 35 kV -
Special Features Standard Barrel;High Conductivity Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Cable Size 350 kcmil -
For Stud Size 0.5 in -
for use with Copper Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 350 kcmil -
Maximum Voltage Rating 35 kV -
media - Yes
Number of Holes 1 1
package quantity 10 CT;100 PK -
Standards Met UL Listed E9809;CSA Certified -
Stud Size 1/2 in 1/2
Brand Thomas & Betts PANDUIT
Manufacturers Part Number 54115 LCA350-12-X
sub brand Color-Keyed -
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Standard Barrel Compression Lug
Weight 0.21 lb/EA -
Mounting - 1-1/2
standard UL E9809 UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat