Item Comparison: GL4038, 54112

Item

GL4038 - 4/0 1-Hole Compression Lug 3/8" Bolt - Nsi

GL4038
4/0 1-Hole Compression Lug 3/8" Bolt

$10.349 Each

$258.72 (25 Each)

QTY:
Each
Add
54112 - 4/0 1H Comp Lug - Color-Keyed

54112
4/0 1H Comp Lug

$9.1478 Each

$91.48 (10 Each)

QTY:
Each
Add
Nacogdoches 0 38
All Stores 798 2,464
Vendor Nsi Color-Keyed
Catalog Number GL4038 54112
Manufacturer Number GL4038 54112
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00662381036377 00786210541129
Weight per package 0.08 (lbs/each) 0.095 (lbs/each)
Description GL4038 4/0 1-Hole Compression Lug 3/8" Bolt
1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE4/0 Awg-3/8" Bolt Short Barrel Copper Compression Lugs With Peepholeis A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
54112 4/0 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 4/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Die Color) Insulation Color, 2.18 In Overall Length, Tongue Terminal, 35 KV, 0.1 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.35 (Each) $9.15 (Each)
Carton/Reel $10.35 (1 Each) $91.48 (10 Each)
Standard Packaging/Reel $258.72 (25 Each) $91.48 (10 Each)
insulation - None
Material Copper Copper
Terminal Type - Tongue
Voltage Rating 600 V 35 kV
Color Purple Purple
Conductor Material - Copper
Finish Tin Plated -
Insulation Color - Purple (Die Color)
Overall Length - 2.18 in
Size L=2.36 - W=1.00 - OD=.690 - ID=.550 -
Description 4/0 1-HOLE COMPRESSION LUG 3/8" BOLT 4/0 1H COMP LUG
extra long description NSI GL4038 CU CMP Lug Short 4/0 AWG ABB 54112 4/0 CU STD. BRL. 1 HOLE 3
Features 1 Hole Short Barrel Copper Compression Lug w/ PeepHole4/0 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Long Description 1 HoleShort Barrel Copper Compression Lug w/ PeepHole4/0 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. Standard Barrel Single Hole Compression Lug, 4/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Die Color) Insulation Color, 2.18 in Overall Length, Tongue Terminal, 35 kV, 0.1 lb/EA
Product Type Cu CMP Lug Short 4/0 Awg 3/8 Bolt Size Standard Barrel Single Hole Compression Lug
Short Description - Standard Barrel Single Hole Compression Lug, Non-Insulated, 2.18 in L, 35 kV
Special Features 4/0 AWG (STR) - 3/8 Mounting Hole Standard Barrel;High Conductivity
Cable Size 4/0 AWG (STR) 4/0 AWG
For Stud Size - 3/8 in
for use with - Copper Conductor
Insulated/Non-Insulated - Non-Insulated
Maximum Conductor Size - 4/0 AWG
Maximum Voltage Rating - 35 kV
Number of Holes 1 1
package quantity - 10 CT;100 PK
Standards Met - UL Listed E9809;CSA Certified
Stud Size 3/8 3/8 in
Warranty 1 YEAR -
Brand NSi Thomas & Betts
Manufacturers Part Number GL4038 54112
sub brand - Color-Keyed
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Short Barrel - One Hole Standard Barrel
Weight - 0.1 lb/EA
Application Terminate, Splice, Tap Power Connectors -
environmental conditions 90 C -
Mounting 3/8 Mountign Hole -
standard UL486A/B UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat