Nacogdoches |
0 |
50 |
All Stores |
|
|
|
Vendor |
Panduit |
Color-Keyed |
Catalog Number |
LCA3038X |
54111 |
Manufacturer Number |
LCA3/0-38-X |
54111 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00074983900350 |
00786210541112 |
Weight per package |
0.102 (lbs/each) |
0.065 (lbs/each) |
Description |
LCA3038X 3/0AWG 3/8"STD 1H Cu CMP Lug
The LCA3/0-38-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C
|
54111 3/0 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 3/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Orange (Die Color) Insulation Color, 2.03 In Overall Length, Tongue Terminal, 35 KV, 0.07 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.94 (Each) |
$8.34 (Each) |
Carton/Reel |
$6.94 (1 Each) |
$83.35 (10 Each) |
Standard Packaging/Reel |
$138.73 (20 Each) |
$83.35 (10 Each) |
|
insulation |
- |
None |
Material |
Copper |
Copper |
Terminal Type |
- |
Tongue |
Voltage Rating |
- |
35 kV |
|
Color |
Orange |
Orange |
Conductor Material |
- |
Copper |
Insulation Color |
- |
Orange (Die Color) |
|
Overall Length |
- |
2.03 in |
Size |
3/0 AWG Code |
- |
|
Description |
3/0AWG 3/8"STD 1H CU CMP LUG |
3/0 1H COMP LUG |
extra long description |
PAN LCA3/0-38-X Pan-Lug™ LCA3/0-38- |
ABB 54111 3/0 CU STD. BRL. 1 HOLE 3 |
Features |
- |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
Long Description |
The LCA3/0-38-X Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C |
Standard Barrel Single Hole Compression Lug, 3/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Orange (Die Color) Insulation Color, 2.03 in Overall Length, Tongue Terminal, 35 kV, 0.07 lb/EA |
Product Type |
Pan-Lug™ LCA3/0-38-X Comp. Lug, 3/0, Tin PLT Copper, STRT, O |
3/0 Cu STD. BRL. 1 Hole 3/8 In Bolt |
Short Description |
- |
Standard Barrel Single Hole Compression Lug, Non-Insulated, 2.03 in L, 35 kV |
Special Features |
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V |
Standard Barrel;High Conductivity |
|
Cable Size |
- |
3/0 AWG |
For Stud Size |
- |
3/8 in |
for use with |
- |
Copper Conductor |
Insulated/Non-Insulated |
- |
Non-Insulated |
Maximum Conductor Size |
- |
3/0 AWG |
Maximum Voltage Rating |
- |
35 kV |
media |
Yes |
- |
Number of Holes |
1 |
1 |
package quantity |
- |
10 CT;100 PK |
Standards Met |
- |
UL Listed E9809;CSA Certified |
Stud Size |
3/8 |
3/8 in |
|
Brand |
Panduit® |
Thomas & Betts |
Manufacturers Part Number |
LCA3/0-38-X |
54111 |
sub brand |
- |
Color-Keyed |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Compression Lug |
Standard Barrel |
|
|
Mounting |
1-3/16 |
- |
standard |
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13 |
UL E9809 |