Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Nsi |
Catalog Number |
54110 |
L2038 |
Manufacturer Number |
54110 |
L2038 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210541105 |
00662381034083 |
Weight per package |
0.069 (lbs/each) |
0.08 (lbs/each) |
Description |
54110 2/0 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 1.93 In Overall Length, Tongue Terminal, 35 KV, 0.07 LB/Ea
|
L2038 2/0 1-Hole Long Barrel Compression Lug 3/8" Bolt
Copper Compression Lug, 2/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, Black Insulation Color, 1 Conductor, +90 °C Operating Temperature, 2.677 In Overall Length, 35 KV, 0.08 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.08 (Each) |
$9.95 (Each) |
Carton/Reel |
$80.77 (10 Each) |
$9.95 (1 Each) |
Standard Packaging/Reel |
$80.77 (10 Each) |
$248.77 (25 Each) |
|
insulation |
None |
- |
Material |
Copper |
Copper |
Number of Conductors |
- |
1 |
Terminal Type |
Tongue |
- |
Voltage Rating |
35 kV |
600 V |
|
Color |
Black |
Black |
Conductor Material |
Copper |
Copper |
Finish |
- |
Tin Plated |
Insulation Color |
Black (Die Color) |
Black |
|
Overall Length |
1.93 in |
2.677 in |
Size |
- |
L=2.67 - W=.815 - OD=.563 - ID=.441 |
|
Description |
2/0 1H COMP LUG |
2/0 1-HOLE LONG BARREL COMPRESSION LUG 3/8" BOLT |
extra long description |
ABB 54110 2/0 CU STD BRL 1 HOLE 3/8 |
NSI L2038 CU CMP Lug Long 2/0 AWG 3 |
Features |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
1 Hole Long Barrel Copper Compression Lug 2/0 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. . |
Long Description |
Standard Barrel Single Hole Compression Lug, 2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 1.93 in Overall Length, Tongue Terminal, 35 kV, 0.07 lb/EA |
Copper Compression Lug, 2/0 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, Black Insulation Color, 1 conductor, +90 °C Operating Temperature, 2.677 in Overall Length, 35 kV, 0.08 lb/EA |
Product Type |
Standard Barrel Single Hole Compression Lug |
Cu CMP Lug Long 2/0 Awg 3/8 Bolt Size |
Short Description |
Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.93 in L, 35 kV |
Copper Compression Lug, Non-Insulated, 2.677 in L, 35 kV, 3/8" Bolt |
Special Features |
Standard Barrel;High Conductivity |
Long Barrel;High Conductivity |
|
Cable Size |
2/0 AWG |
2/0 AWG (STR) |
For Stud Size |
3/8 in |
3/8 in |
for use with |
Copper Conductor |
Terminate;Splice;Tap Power Connectors |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
2/0 AWG |
2/0 AWG (Stranded) |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
35 kV |
35 kV |
Number of Holes |
1 |
1 |
package quantity |
10 CT;100 PK |
25 CT |
Standards Met |
UL Listed E9809;CSA Certified |
UL Listed 486A, 467;cULus Listed;NEC 310.15 |
Stud Size |
3/8 in |
3/8 |
Warranty |
- |
1 YEAR |
|
Brand |
Thomas & Betts |
NSi |
Manufacturers Part Number |
54110 |
L2038 |
sub brand |
Color-Keyed |
NSI |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel |
Long Barrel - One Hole |
|
Weight |
0.07 lb/EA |
0.08 lb/EA |
|
Application |
- |
Terminate, Splice, Tap Power Connectors |
environmental conditions |
- |
90 C |
Mounting |
- |
3/8 Mounting Hole |
standard |
UL E9809 |
UL486A/B, UL467 (8 AWG -3/0 AWG) |