Item Comparison: 5362V, 5362I

Item

5362V - Recp Dup 20A125V 2P3W Const Grade B&S Iv - Eaton

5362V
Recp Dup 20A125V 2P3W Const Grade B&S Iv

$6.80 Each

$340.00 (50 Each)

QTY:
Each
Add
5362I - Recept Dup 20A 125V S+B Wire Iv - Legrand-Pass & Seymour

5362I
Recept Dup 20A 125V S+B Wire Iv

$6.5727 Each

$657.27 (100 Each)

QTY:
Each
Add
Nacogdoches 0 52
All Stores 222 611
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 5362V 5362I
Manufacturer Number 5362V 5362I
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Commercial Receptacles Commercial Receptacles
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00032664704451 00785007536225
Weight per package 0.22 (lbs/each) 0.2411 (lbs/each)
Description 5362V Recp Dup 20A125V 2P3W Const Grade B&S Iv
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Wall Mount, Nylon Material, Ivory, 0.2400 LB
5362I Recept Dup 20A 125V S+B Wire Iv
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Flush Mount;Wall Mount, 1.32 In Length, 1.08 In Width, 3.28 In Height, Thermoplastic, Ivory, Corrosion Resistant;Impact Resistant, 0.2400 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.80 (Each) $6.57 (Each)
Carton/Reel $6.80 (1 Each) $65.73 (10 Each)
Standard Packaging/Reel $340.00 (50 Each) $657.27 (100 Each)
amperage rating - 20
connection - Wire Ground
Current Rating 20 A 20 A
Material Nylon Thermoplastic
Number of Wires 3 3
Poles - 2
Voltage Rating - 125
Wire Size - 4
Color Ivory Ivory
Height - 3.28 in
Length - 1.32 in
Size - 3.3 in
Width - 1.08 in
Description RECP DUP 20A125V 2P3W CONST GRADE B&S IV RECEPT DUP 20A 125V S+B WIRE IV
extra long description EWD 5362V Recp Dup 20A125V 2P3W Con P&S 5362I RECEPT DUP 20A 125V S+B W
Features Construction Specification Grade Straight Blade Receptacles - 20A-125V, NEMA 5-20R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time Hard Use Spec Grade Duplex Receptacle Back & Side Wire 20amp 125volt Ivory
Long Description Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Wall Mount, Nylon Material, Ivory, 0.2400 lb Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Flush Mount;Wall Mount, 1.32 in Length, 1.08 in Width, 3.28 in Height, ThermoPlastic, Ivory, Corrosion Resistant;Impact Resistant, 0.2400 lb
Product Type Recp Dup 20A125V 2P3W Const Grade B&S Iv Recept Dup 20A 125V S+B Wire Iv
Short Description 20 A, 125 V, Duplex Receptacle, Ivory, Nylon 20 A, 125 V, Duplex Receptacle, Ivory, Nylon
Special Features Dielectric Strength 2000 V Corrosion-Resistant;Easy Access Break Off Tab for Fast Connection;8 Hole Internal Screw Pressure Plate
Compatible Wire Size #14 to #10 AWG #14 to #10 AWG
Connection Type Screw Back Wire
dimensions 4.3800 IN X 1.9100 IN X 1.7800 IN -
media Yes -
Mounting Type Wall Mount Flush Mount;Wall Mount
package quantity 1 ct 1 ct
Receptacle Type Duplex Duplex
Resistance Properties - Corrosion Resistant;Impact Resistant
Standards Met UL 1449 3rd Edition cULus, File no. E15058;NAFTA Compliant;RoHS Compliant UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified;Federal Specifications
Made in USA yes -
Brand Eaton Wiring Devices Pass & Seymour/Legrand
Manufacturers Part Number 5362V 5362-I
Category Description Commercial receptacles Commercial receptacles
Type Heavy-duty industrial specification grade Straight Blade Receptacle
Weight 0.2400 lb 0.2400 lb
Application Commercial Commercial
Mounting - WALL
nema rating 5-20R 5-20R
standard UL,NOM,Federal Specification Classification 6233 01,RoHS Compliant,NAFTA UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat