Item Comparison: 5258, 5258

Item

5258 - 8" Finger Saver Start Collar - SPC

5258
8" Finger Saver Start Collar

$2.33 Each

$55.92 (24 Each)

QTY:
Each
Add
5258 - 2-1/2" 90D LT Conn - T&B Ind Fitting

5258
2-1/2" 90D LT Conn

$485.7444 Each

$485.74 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 274 199
Vendor SPC T&B Ind Fitting
Catalog Number 5258 5258
Manufacturer Number 5258 5258
Category Enhanced Commodity Codes - Builders Products Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Hvac Custom Ductwork, Pre Fab Metal, B-Vent Flex & MC Fittings
UNSPSC - 39121420 - Liquid tight connectors
UPC/EAN/GTIN 89314900126 00786210052588
Weight per package 0.575 (lbs/each) 8.4 (lbs/each)
Description 5258 8" Finger Saver Start Collar
Unassembled Ductboard Start Collar, Hvac Equipment Application, 8 In Diameter, 24 BX Package Quantity, Finger Savers Special Features
5258 2-1/2" 90D LT Conn
Liquid Tight 90°Connector, 2-1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 3-3/4 In Length, Non-Insulated, 2-1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 840 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.33 (Each) $485.74 (Each)
Carton/Reel $2.33 (1 Each) $485.74 (1 Each)
Standard Packaging/Reel $55.92 (24 Each) $485.74 (1 Each)
Material - Malleable Iron
Finish - Zinc Electroplated/Chromate Coating
Diameter 8 in -
Length - 3-3/4 in;95.3 mm
Size - 2-1/2 Inch
Description 8" FINGER SAVER START COLLAR 2-1/2" 90D LT CONN
extra long description - ABB 5258 2.5 INCH NON-INSUL 90 DEG
Features - Liquidtight Conduit Fitting, 90 Degree 2-1/2 Inch, Non-Insulated Malleable Iron
Long Description Unassembled Ductboard Start Collar, HVAC Equipment Application, 8 in Diameter, 24 BX Package Quantity, Finger Savers Special Features Liquid Tight 90°Connector, 2-1/2 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 3-3/4 in Length, Non-Insulated, 2-1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 840 lb/100
Product Type Unassembled Ductboard Start Collar Liquid Tight 90° Connector
Short Description Unassembled Ductboard Start Collar, 8 in Dia., 24 BX Liquid Tight 90° Connector, Malleable Iron, 2-1/2 in, 90°
Special Features Finger Savers Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
Connection Orientation - 90°
Connection Type - Threaded
for use with - Liquid-Tight Flexible Metallic Conduit
Insulated/Non-Insulated - Non-Insulated
Number of Outlets - 1
package quantity 24 BX 1 ct
Standards Met - UL E23018 Listed;CSA Certified
Thread Size - 2-1/2 in NPT
Made in USA - yes
Brand CODY COMPANY Thomas & Betts
Manufacturers Part Number 5258 5258
sub brand - ABB
Category Description HVAC Custom Ductwork, Pre Fab Metal, B-Vent FLEX & MC FITTINGS
Type - Connectors-90 Degree
Trade Size - 2-1/2 IN
Weight - 840 lb/100
Application HVAC Equipment Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard - UL E23018, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat