Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
Bridgeport |
Catalog Number |
5239 |
437LT2 |
Manufacturer Number |
5239 |
437-LT2 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Steel Emt Fittings
|
Metallic Fittings
|
UNSPSC |
39121420 - Liquid tight connectors
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
00786210052397 |
00781747154378 |
Weight per package |
4.5 (lbs/each) |
3.54 (lbs/each) |
Description |
5239 3" STR Steel LT Conn
Liquid Tight Straight Connector, 3 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 4-1/2 In Length, 31/4 In Diameter, Non-Insulated, 3 In NPT Thread Size, Threaded Connection, 1 Outlet, 450 LB/100
|
437LT2 3" Sealtight Straight Diecast Connector
Liquid Tight Straight Connector, 3 In Trade Size, Die-Cast Zinc Material, 1-1/8 In Length, 4-7/8 In Diameter, 3.54 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$432.40 (Each) |
$179.65 (Each) |
Carton/Reel |
$2,161.98 (5 Each) |
$179.65 (1 Each) |
Standard Packaging/Reel |
$2,161.98 (5 Each) |
$898.24 (5 Each) |
|
Material |
Steel |
Die-Cast Zinc |
|
Finish |
Zinc Electroplated/Chromate Coating |
Ball Burnished;Mirror Smooth |
|
Diameter |
31/4 in;82.6 mm |
4-7/8 in |
Length |
4-1/2 in;114.3 mm |
1-1/8 in |
Size |
3 INCH |
3 |
|
Description |
3" STR STEEL LT CONN |
3" SEALTIGHT STRAIGHT DIECAST CONNECTOR |
extra long description |
ABB 5239 3 INCH NON-INSUL LIQ-TIGHT |
BPT 437-LT2 3" LQDT. CONN. |
Features |
Liquidtight Conduit Fitting, Straight 3 Inch, Non-Insulated Malleable Iron |
Straight connector for use with metallic and non-metallic "Type B" liquid tight conduit. Liquidtight connectors are suitable for use in Class I, Div 2;Class II, Div 1 and 2;and Class III, Div 1 and 2 hazardous locations. |
Long Description |
Liquid Tight Straight Connector, 3 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 4-1/2 in Length, 31/4 in Diameter, Non-Insulated, 3 in NPT Thread Size, Threaded Connection, 1 outlet, 450 lb/100 |
Liquid Tight Straight Connector, 3 in Trade Size, Die-Cast Zinc Material, 1-1/8 in Length, 4-7/8 in Diameter, 3.54 lb/EA |
Product Type |
3 Inch Non-Insul Liq-Tight Conn ST |
Liquid Tight Straight Connector |
Short Description |
Liquid Tight Straight Connector, Steel, 3 in, Straight |
Liquid Tight Straight Connector, Zinc Die Cast, 3 in, Straight |
Special Features |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
- |
|
angle |
- |
Straight |
Connection Orientation |
Straight |
Straight |
Connection Type |
Threaded |
Straight |
Connector Type |
- |
STRAIGHT |
for use with |
Liquid Tight Flexible Metal Conduit |
Metallic and Non-Metallic "Type B" Liquid Tight Conduit |
Insulated/Non-Insulated |
Non-Insulated |
- |
media |
- |
Yes |
Number of Outlets |
1 |
- |
package quantity |
5 CT |
1 ct |
Standards Met |
UL E23018 Listed;CSA Certified |
UL File No. E9391;CSA Certified:File No. LR39354 |
Thread Size |
3 in NPT |
- |
|
|
Brand |
Thomas & Betts |
Bridgeport |
Manufacturers Part Number |
5239 |
437-LT2 |
sub brand |
ABB |
- |
|
Category Description |
STEEL EMT FITTINGS |
METALLIC FITTINGS |
Type |
Connectors-Straight |
CONNECTOR |
|
|
Weight |
450 lb/100 |
3.54 lb/EA |
|
Application |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
Wet Location |
standard |
UL E23018, CSA |
UL, CSA |