Item Comparison: 5238, 436LT2

Item

5238 - 2-1/2" STR Steel LT Conn - T&B Ind Fitting

5238
2-1/2" STR Steel LT Conn

$373.5966 Each

$1,867.98 (5 Each)

QTY:
Each
Add
436LT2 - 2-1/2" Sealtight Straight Diecast Connector - Bridgeport

436LT2
2-1/2" Sealtight Straight Diecast Connector

$155.1178 Each

$775.59 (5 Each)

QTY:
Each
Add
Nacogdoches 11 0
All Stores 353 247
Vendor T&B Ind Fitting Bridgeport
Catalog Number 5238 436LT2
Manufacturer Number 5238 436-LT2
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Steel Emt Fittings Metallic Fittings
UNSPSC 39121420 - Liquid tight connectors 39121420 - Liquid tight connectors
UPC/EAN/GTIN 00786210052380 00781747154361
Weight per package 3.345 (lbs/each) 2.5 (lbs/each)
Description 5238 2-1/2" STR Steel LT Conn
Liquid Tight Straight Connector, 2-1/2 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 3-3/4 In Length, 31/8 In Diameter, Non-Insulated, 2-1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 334.5 LB/100
436LT2 2-1/2" Sealtight Straight Diecast Connector
Liquid Tight Straight Connector, 2-1/2 In Trade Size, Die-Cast Zinc Material, 1 In Length, 4-1/8 In Diameter, 2.5 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $373.60 (Each) $155.12 (Each)
Carton/Reel $1,867.98 (5 Each) $155.12 (1 Each)
Standard Packaging/Reel $1,867.98 (5 Each) $775.59 (5 Each)
Material Steel Die-Cast Zinc
Finish Zinc Electroplated/Chromate Coating Ball Burnished;Mirror Smooth
Diameter 31/8 in;79.4 mm 4-1/8 in
Length 3-3/4 in;95.3 mm 1 in
Size 2-1/2 Inch 2 1/2
Description 2-1/2" STR STEEL LT CONN 2-1/2" SEALTIGHT STRAIGHT DIECAST CONNECTOR
extra long description ABB 5238 2-1/2IN NON-INSUL LIQ-TIGH BPT 436-LT2 2-1/2" LQDT. CONN.
Features Liquidtight Conduit Fitting, Straight 2-1/2 Inch, Non-Insulated Malleable Iron Straight connector for use with metallic and non-metallic "Type B" liquid tight conduit. Liquidtight connectors are suitable for use in Class I, Div 2;Class II, Div 1 and 2;and Class III, Div 1 and 2 hazardous locations.
Long Description Liquid Tight Straight Connector, 2-1/2 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 3-3/4 in Length, 31/8 in Diameter, Non-Insulated, 2-1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 334.5 lb/100 Liquid Tight Straight Connector, 2-1/2 in Trade Size, Die-Cast Zinc Material, 1 in Length, 4-1/8 in Diameter, 2.5 lb/EA
Product Type Liquid Tight Straight Connector Liquid Tight Straight Connector
Short Description Liquid Tight Straight Connector, Steel, 2-1/2 in, Straight Liquid Tight Straight Connector, Zinc Die Cast, 2-1/2 in, Straight
Special Features Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage -
angle - Straight
Connection Orientation Straight Straight
Connection Type Threaded Straight
Connector Type - STRAIGHT
for use with Liquid Tight Flexible Metal Conduit Metallic and Non-Metallic "Type B" Liquid Tight Conduit
Insulated/Non-Insulated Non-Insulated -
media - Yes
Number of Outlets 1 -
package quantity 5 CT 1 ct
Standards Met UL E23018 Listed;CSA Certified UL File No. E9391;CSA Certified:File No. LR39354
Thread Size 2-1/2 in NPT -
Made in USA yes yes
Brand Thomas & Betts Bridgeport
Manufacturers Part Number 5238 436-LT2
sub brand ABB -
Category Description STEEL EMT FITTINGS METALLIC FITTINGS
Type Connectors-Straight CONNECTOR
Trade Size 2-1/2 IN 2-1/2
Weight 334.5 lb/100 2.5 lb/EA
Application Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture Wet Location
standard UL E23018, CSA UL, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat