Nacogdoches |
41 |
41 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
T&B Ind Fitting |
Catalog Number |
5234TB |
5234 |
Manufacturer Number |
5234-TB |
5234-TB |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121420 - Liquid tight connectors
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
00786210052342 |
00786210052342 |
Weight per package |
0.375 (lbs/each) |
0.41 (lbs/each) |
Description |
5234TB 1" STR STL LT Conn
Liquid Tight Straight Connector, 1 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 17/8 In Length, 15/16 In Diameter, Non-Insulated, 1 In NPT Thread Size, Threaded Connection, 1 Outlet, 37.5 LB/100
|
5234 1" STR STL LT Conn
1 Inch Straight Steel Liquidtight Connector, Non-Insulated
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.34 (Each) |
$16.34 (Each) |
Carton/Reel |
$163.37 (10 Each) |
$163.37 (10 Each) |
Standard Packaging/Reel |
$816.86 (50 Each) |
$816.86 (50 Each) |
|
|
Finish |
Zinc Electroplated/Chromate Coating |
Electro Zinc Plated/Chromate Coating |
|
Diameter |
15/16 in;33.3 mm |
- |
Length |
17/8 in;47.6 mm |
- |
Size |
1 INCH |
1 INCH |
|
Description |
1" STR STL LT CONN |
1" STR STL LT CONN |
extra long description |
ABB 5234-TB 1 INCH NON-INSUL LIQ-TI |
ABB 5234-TB 1 INCH NON-INSUL LIQ-TI |
Features |
1 Inch Straight Steel Liquidtight Connector, Non-insulated |
- |
Long Description |
Liquid Tight Straight Connector, 1 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 17/8 in Length, 15/16 in Diameter, Non-Insulated, 1 in NPT Thread Size, Threaded Connection, 1 outlet, 37.5 lb/100 |
1 Inch Straight Steel Liquidtight Connector, Non-insulated |
Product Type |
Liquid Tight Straight Connector |
1 Inch Non-Insul Liq-Tight Conn ST |
Short Description |
Liquid Tight Straight Connector, Steel, 1 in, Straight |
- |
Special Features |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
- |
|
Connection Orientation |
Straight |
- |
Connection Type |
Threaded |
- |
for use with |
Liquid Tight Flexible Metal Conduit |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Number of Outlets |
1 |
- |
package quantity |
10 CT;50 PK |
- |
Standards Met |
UL E23018 Listed;CSA Certified |
- |
Thread Size |
1 in NPT |
- |
|
|
Brand |
Thomas & Betts |
T&B Ind Fitting |
Manufacturers Part Number |
5234-TB |
5234-TB |
sub brand |
ABB |
- |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Connectors-Straight |
Connectors-Straight |
|
|
|
|
Application |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
standard |
UL E23018, CSA |
UL E23018, CSA |