Nacogdoches |
37 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
Eaton |
Catalog Number |
5231 |
LT38 |
Manufacturer Number |
5231 |
LT38 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Metallic Fittings
|
Metallic Fittings
|
UNSPSC |
39121420 - Liquid tight connectors
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00786210052311 |
00784564300386 |
Weight per package |
0.138 (lbs/each) |
0.16 (lbs/each) |
Description |
5231 3/8" STR Steel LT Conn
Liquid Tight Straight Connector, 3/8 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 15/32 In Length, 15/16 In Diameter, Non-Insulated, 3/8 In NPT Thread Size, Threaded Connection, 1 Outlet, 13.81 LB/100
|
LT38 3/8" STR LT Steel Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Non-Insulated, Malleable Iron, 3/8"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.50 (Each) |
$5.29 (Each) |
Carton/Reel |
$187.59 (25 Each) |
$132.36 (25 Each) |
Standard Packaging/Reel |
$187.59 (25 Each) |
$132.36 (25 Each) |
|
connection |
- |
Threaded |
Material |
Steel |
- |
|
Color |
- |
MALLEABLE IRON |
Finish |
Zinc Electroplated/Chromate Coating |
- |
|
Diameter |
15/16 in;23.8 mm |
- |
Length |
15/32 in;29.4 mm |
- |
Size |
3/8 INCH |
- |
|
Description |
3/8" STR STEEL LT CONN |
3/8" STR LT STEEL CONN |
extra long description |
ABB 5231 3/8 IN NON-INSUL LIQ-TIGHT |
MIDWEST LT38 3/8 LT CONN |
Features |
Clamp, Beam, Length 2 Inches, Width 2 Inches, Jaw Opening 1 Inch, 3/8 Inch, 16 Threaded Opening, Malleable Iron |
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu |
Long Description |
Liquid Tight Straight Connector, 3/8 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 15/32 in Length, 15/16 in Diameter, Non-Insulated, 3/8 in NPT Thread Size, Threaded Connection, 1 outlet, 13.81 lb/100 |
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Non-insulated, Malleable iron, 3/8" |
Product Type |
3/8 In Non-Insul Liq-Tight Conn ST |
3/8 LT Conn |
Short Description |
Liquid Tight Straight Connector, Steel, 3/8 in, Straight |
- |
Special Features |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
- |
|
Connection Orientation |
Straight |
- |
Connection Type |
Threaded |
- |
dimensions |
- |
1.6300 IN X 1.1300 IN X 1.1300 IN |
for use with |
Liquid Tight Flexible Metal Conduit |
- |
installation type |
- |
THREADED |
Insulated/Non-Insulated |
Non-Insulated |
- |
Number of Outlets |
1 |
- |
package quantity |
25 CT;100 PK |
- |
Standards Met |
UL E23018 Listed;CSA Certified |
- |
Thread Size |
3/8 in NPT |
- |
|
|
Brand |
Thomas & Betts |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
5231 |
LT38 |
sub brand |
ABB |
- |
|
Category Description |
METALLIC FITTINGS |
METALLIC FITTINGS |
Type |
Connectors-Straight |
Liquidtight connector |
|
|
|
Application |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
UL E23018, CSA |
UL 467, UL 514B, CSA C22.2 |