Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bell |
Bell |
Catalog Number |
51730 |
BC100S |
Manufacturer Number |
5173-0 |
BC100S |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
-
|
UPC/EAN/GTIN |
00050169517307 |
092326110013 |
Weight per package |
0.175 (lbs/each) |
6.6999 (lbs/each) |
Description |
51730 1G WP Blank CVR Gry
1G Vertical/Horizontal WP Cover Blank - Gray
|
BC100S 1G Blank Gray WP Cover - Gray
Weatherproof Box Cover, Die-Cast Metal Material, Powder Coated, Gray, Vertical Mount, 3.35 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.41 (Each) |
$1.34 (Each) |
Carton/Reel |
$1.41 (1 Each) |
$1.34 (1 Each) |
Standard Packaging/Reel |
$70.59 (50 Each) |
$26.80 (20 Each) |
|
Material |
- |
Die-Cast Metal |
Number of Gangs |
- |
1 |
|
Color |
Gray |
Gray |
Finish |
Powder Coat |
Powder Coated |
|
Height |
4.531 |
- |
Length |
2.781 |
- |
Size |
- |
2 Inch Width x 4 Inch Height |
Width |
2.781 |
- |
|
Additional Information |
- |
NEMA 3R and 2011 NEC Compliant; Includes Gasket, Mounting Hardware and Installation Instruction |
Commodity Description |
- |
BAR HANGERS & OUTLET BOX ACCY |
Construction |
Metallic |
- |
Description |
1G WP BLANK CVR GRY |
1G BLANK GRAY WP COVER - GRAY |
extra long description |
RACO 5173-0 1G VERT/HORIZ WP COVER |
- |
Long Description |
1G VERTICAL/HORIZONTAL WP COVER BLANK - GRAY |
Weatherproof Box Cover, Die-Cast Metal Material, Powder Coated, Gray, Vertical Mount, 3.35 lb/EA |
Product Type |
1G Vert/Horiz WP Cover Blank - Gray |
Weatherproof Box Cover |
Short Description |
- |
Weatherproof Box Cover, Blank, Die-Cast Metal, Powder Coated, Gray |
Special Features |
1 gang blank cover;and multi-lingual instructions included;device mount; installation hardware;gasket;weatherproof protection |
- |
|
Device Opening |
- |
BLANK |
includes |
- |
Gasket;Mounting Hardware;Installation Instructions |
Mounting Type |
- |
Vertical Mount |
package quantity |
- |
20 PK |
Packaging Type |
Shrink |
- |
pallet quantity |
8250 |
- |
Standards Met |
- |
UL mA;NEC 2011;NEMA 3R Compliant |
|
Brand |
BELL |
BELL |
Manufacturers Part Number |
5173-0 |
BC100S |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
COVER |
FLAT |
|
|
Standard Package |
50 |
- |
Weight |
- |
3.35 lb/EA |
|
Application |
Flat |
Commercial |
Approval |
- |
UL |
standard |
UL Listed |