Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
Kwikon |
Catalog Number |
5163406 |
089007 |
Manufacturer Number |
5163406 |
089007 |
Category |
Conduit & Raceways -
Ent Conduit, Fittings, & Accy.
|
PVC Conduit, Fittings, & Boxes -
PVC Conduit Fittings & Accy
|
Classification |
Couplings, Adapters, Reducers, Bushings, & Caps
|
N/A
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00088700567191 |
00622454890077 |
Weight per package |
0.002 (lbs/each) |
0.046 (lbs/each) |
Description |
5163406 3/4" Ent Snap In Male Adapter
Snap-In Terminal Adapter, 3/4 In Trade Size, 1.529 In Outside Diameter, 1.185 In Inside, Male, PVC Material, Gray, 1.438 In Height, 0.002 LB/Ea
|
089007 KTA15 3/4" PVC Connector Kwikon
KTA15 3/4" PVC Connector Kwikon
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.21 (Each) |
$0.00 (Each) |
Carton/Reel |
$841.66 (200 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$841.66 (200 Each) |
$0.00 (100 Each) |
|
connection |
- |
LOCKNUT |
Material |
PVC |
PVC |
|
|
Height |
1.438 in |
- |
Size |
- |
3/4" |
|
Description |
3/4" ENT SNAP IN MALE ADAPTER |
KTA15 3/4" PVC CONNECTOR KWIKON |
extra long description |
CTX 5163406 3/4 ENT ADAPT M CT |
MULTIFIT 089007 3/4" PVC CONNECTOR |
Features |
CANTEX 5163406 is a 3/4 in. EZ Flex ENT Snap-in Terminal Adapter used to join EZ Flex Electrical Nonmetallic Tubing to ENT box or fitting. |
PRODUCT LINE: Noncorroding and nonconducting, Kwikon® Electrical Nonmetallic Tubing (ENT) is engineered for the rugged day-to-day challenges of the construction industry - whether encased in concrete or concealed in walls or ceilings. Kwikon ENT's corrugated construction allows it to be bent easily by hand requiring no special bending equipment. And our six locking tab Kwikon couplings and connectors create a total integrated system that saves you time and money on the job. Lightweight and flexible, Kwikon |
Long Description |
Snap-in Terminal Adapter, 3/4 in Trade Size, 1.529 in Outside Diameter, 1.185 in Inside, Male, PVC Material, Gray, 1.438 in Height, 0.002 lb/EA |
KTA15 3/4" PVC CONNECTOR KWIKON |
Product Type |
Snap-in Terminal Adapter |
3/4" PVC Connector Kwikon |
Short Description |
Snap-in Terminal Adapter, 3/4 in x 1.438 in, PVC, ENT, Male |
- |
Special Features |
Snap-In Place Design Eliminates The Need For Solvent Cement |
- |
|
Connection Type |
Snap-In |
- |
for use with |
ENT Box |
- |
gender |
Male |
- |
Inside Diameter |
1.185 in |
- |
outside diameter |
1.529 in |
- |
package quantity |
200 PK;1 CT |
- |
Standards Met |
Ul Listed |
- |
|
|
Brand |
PVC & Accessories |
KWIKON |
Manufacturers Part Number |
5163406 |
089007 |
|
Category Description |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Fuses & Fuse Accessories |
Type |
- |
CONNECTOR |
|
|
|
Application |
Join EZ Flex Electrical Nonmetallic Tubing to ENT box or fitting |
- |
standard |
- |
CSA C22.2 No. 227.1;UL 1653 |
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
Call nearest store for Item Price
|