Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
Kraloy |
Catalog Number |
5133330 |
078900 |
Manufacturer Number |
5133330 |
078900 |
Category |
PVC Conduit, Fittings, & Boxes -
PVC Bodies & Boxes
|
Unassigned
|
Classification |
FS Boxes and Covers
|
N/A
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00088700010925 |
00622454789005 |
Weight per package |
1 (lbs/each) |
0.25 (lbs/each) |
Description |
5133330 1G PVC FS Box Switch Cover
Toggle Switch Cover, Gray, 4.813 In Length, 3.000 In Width, 1 Gang, 1 LB
|
078900 VSC15/10 PVC WP Sing. Gang Cov. Toggle Switch
VSC 15/10 PVC WP Sing. Gang Cov. Toggle Switch Kraloy
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$47.08 (Each) |
$12.22 (Each) |
Carton/Reel |
$470.77 (10 Each) |
$12.22 (1 Each) |
Standard Packaging/Reel |
$470.77 (10 Each) |
$244.40 (20 Each) |
|
Cover Type |
Weatherproof Toggle Switch Cover |
- |
Material |
PVC |
PVC |
|
|
Length |
4.813 in |
- |
Size |
1-Gang |
- |
Width |
3.000 in |
- |
|
Description |
1G PVC FS BOX SWITCH COVER |
VSC15/10 PVC WP SING. GANG COV. TOGGLE SWITCH |
extra long description |
CTX 5133330 SINGLE TOGGLE SWITCH CO |
MULTIFIT 078900 PVC WP SING. GANG C |
Features |
CANTEX 5133330 is a 1-Gang Weatherproof Toggle Switch Cover designed for use with exposed weatherproof boxes. |
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system. Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al |
Long Description |
Toggle Switch Cover, Gray, 4.813 in Length, 3.000 in Width, 1 Gang, 1 lb |
VSC 15/10 PVC WP SING. GANG COV. TOGGLE SWITCH KRALOY |
Product Type |
Toggle Switch Cover |
PVC WP Sing. Gang Cov. Toggle Switch Kraloy |
Short Description |
Toggle Switch Cover, Gray, PVC, 2 Gang |
- |
Special Features |
Wet or Damp Location |
- |
|
for use with |
FS Type Box |
- |
includes |
Gasket and Screw |
- |
package quantity |
10 CT |
- |
Standards Met |
Ul Listed |
- |
|
|
Brand |
PVC & Accessories |
Kraloy |
Manufacturers Part Number |
5133330 |
078900 |
|
Category Description |
FS BOXES AND COVERS |
Fuses & Fuse Accessories |
Type |
Weatherproof toggle switch cover |
WP SING. GANG COV. TOGGLE SWITCH |
|
|
Application |
Cover For FS Type Box |
- |
Mounting |
Screws |
- |
standard |
UL Marine Outlet Box Covers |
UL 514C |