Nacogdoches |
46 |
0 |
All Stores |
|
|
|
Vendor |
Arlington |
Arlington |
Catalog Number |
5010AST |
4110ST |
Manufacturer Number |
5010AST |
4110ST |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
BX, MC, Armored Cable Fittings
|
Classification |
Cord Connectors & Cord Grips
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00018997005175 |
00018997007285 |
Weight per package |
0.1 (lbs/each) |
0.088 (lbs/each) |
Description |
5010AST Cable Conn W/Ins Throat
Cable Connector, Die-Cast Zinc Material, Silver, 2.210 In Length, 1.514 In Diameter, Insulated, Snap-In Connection, 0.100 LB/Ea
|
4110ST SNAP2IT Snap In
Zinc Die-Cast, 1/2" Knockout MC Cable Connector Snaps Quickly On to The Conduit With A Removable Screw In Spring Steel Clip and Then Snaps Into Knockout With External Spring Steel Clip, No Tools Required. Concrete Tight When Taped. Wider Cable Range.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.19 (Each) |
$3.03 (Each) |
Carton/Reel |
$54.74 (25 Each) |
$3.03 (1 Each) |
Standard Packaging/Reel |
$547.35 (250 Each) |
$3.03 (1 Each) |
|
Material |
Die-Cast Zinc |
Zinc |
|
Color |
Silver |
Silver |
Finish |
Silver |
Silver |
|
Diameter |
1.514 in |
- |
Length |
2.210 in |
- |
Size |
L(2.210) x W(1.514) x H(0.840) |
L(2.075) x W(1.252) x H(1.000) |
|
Construction |
- |
Die-Cast |
Description |
CABLE CONN W/INS THROAT |
SNAP2IT SNAP IN |
extra long description |
ARL 5010AST SNAP 2IT CONN W/INS TH |
ARL 4110ST SNAP 2 IT CONNECTOR |
Features |
Arlington’s zinc diecast SNAP2IT(R) fittings are the easiest to insert snap-on connectors. And they handle the widest variety of cables! |
- |
Long Description |
Cable Connector, Die-Cast Zinc Material, Silver, 2.210 in Length, 1.514 in Diameter, Insulated, Snap-In Connection, 0.100 lb/EA |
Zinc die-cast, 1/2" Knockout MC cable connector snaps quickly on to the conduit with a removable screw in spring steel clip and then snaps into knockout with external spring steel clip, no tools required. Concrete tight when taped. Wider Cable Range. |
Product Type |
Cable Connector |
Snap 2 It Connector |
Short Description |
Cable Connector, Die Cast Zinc Snap in, 1/2" KO w insulated throat, .580 to .780 |
- |
Special Features |
Easy Installation;Removal;Reusable |
- |
|
Cable Entry |
Silver |
- |
Connection Type |
Snap-In |
- |
for use with |
0.590 to 0.780 in MC/HCF/AC/MC-PCS Cable;0.610 to 0.780 in MCI-A Cable;0.650 to 0.850 in AC90, ACG90 Cable |
- |
Insulated/Non-Insulated |
Insulated |
- |
package quantity |
25 PK;250 PK |
- |
Standards Met |
cULus Listed;CSA Certified Certified |
- |
|
|
Brand |
ARLINGTON |
Arlington Industries |
Manufacturers Part Number |
5010AST |
4110ST |
sub brand |
Snap2it(R) |
- |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
- |
Snap-on |
|
|
|
Application |
AC - MCI-A - HCF Steel and Aluminum Cable |
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS |
Enclosure |
Zinc |
- |
standard |
CULUS and CSA |
CULUS and CSA |