Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Burndy |
Catalog Number |
500M |
KS34 |
Manufacturer Number |
500M |
KS34 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786855261 |
00781810014509 |
Weight per package |
0.925 (lbs/each) |
0.808 (lbs/each) |
Description |
500M 500 Cu Split Bolt
Split Bolt Connector, 400 Kcmil (Range For Equal Main and Tap) Conductor Size, 500 Kcmil (Range For Equal Main and Tap);2/0 Awg (Minimum Tap With Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 3-1/32 In Overall Length, Split Terminal, 0.93 LB/Ea
|
KS34 Servit 2/0 STR - 500
Copper Split Bolt, Cu: 2/0 Awg (STR)-500 Kcmil (Run & Tap).
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$87.79 (Each) |
$149.64 (Each) |
Carton/Reel |
$87.79 (1 Each) |
$149.64 (1 Each) |
Standard Packaging/Reel |
$87.79 (1 Each) |
$1,795.68 (12 Each) |
|
Material |
Bronze Alloy |
Copper |
Terminal Type |
Split |
- |
|
Color |
Metallic |
- |
Conductor Material |
Copper |
- |
|
Overall Length |
3-1/32 in |
- |
|
Description |
500 CU SPLIT BOLT |
SERVIT 2/0 STR - 500 |
extra long description |
ABB 500M H-STRNGTH SPLITBLT CONN 50 |
BUR KS34 SERVIT 2/0 STR - 500 |
Long Description |
Split Bolt Connector, 400 kcmil (Range for Equal Main and Tap) Conductor Size, 500 kcmil (Range for Equal Main and Tap);2/0 AWG (Minimum Tap with Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 3-1/32 in Overall Length, Split Terminal, 0.93 lb/EA |
Copper Split Bolt, Cu: 2/0 AWG (Str)-500 kcmil (Run & Tap). |
Product Type |
Split Bolt Connector |
Servit 2/0 STR - 500 |
Short Description |
Split Bolt Connector, Non-Insulated, 3-1/32 in L |
- |
Special Features |
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design |
Features: Compact, High Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Season Cracking And Corrosion, The SERVIT Provides Maximum Pressure And Assures A Secure Connection On All Combinations Of Run And Tap Conductors, Installation Torque: 825 IN-LB, Conductor Type: Run: Commercial Stranded And Solid Copper, Stranded Copperweld, Tap: Commercial Stranded And Solid Copper, Stranded Copperweld, Width: 1.48 IN, Length: 2.79 IN, Cross Fla |
|
for use with |
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
500 kcmil (Range for Equal Main and Tap);2/0 AWG (Minimum Tap with Maximum Main-Stranded) |
- |
Minimum Conductor Size |
400 kcmil (Range for Equal Main and Tap) |
- |
package quantity |
1 CT;30 PK |
- |
Standards Met |
UL Listed E9809, 467, 486C;CSA Certified |
- |
|
Brand |
Thomas & Betts |
BURNDY |
Manufacturers Part Number |
500M |
KS34 |
sub brand |
Blackburn |
- |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Split-Bolt |
KS |
|
|
Application |
Splicing, tapping or terminating conductors in power and grounding electrical connection |
For Direct Burial Cables |
standard |
UL E9809 |