Nacogdoches |
0 |
91 |
All Stores |
|
|
|
Vendor |
Nsi |
Blackburn Mechanical |
Catalog Number |
N4SP |
4HPS |
Manufacturer Number |
N-4SP |
4HPS |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121409 - Wire connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00662381020338 |
00783786200269 |
Weight per package |
0.09 (lbs/each) |
0.087 (lbs/each) |
Description |
N4SP 4 Awg All Purpose Split Bolt
Compression Split Bolt Connector, #10 Awg (Stranded and Solid) Conductor Size, #6 Awg (Stranded) Conductor Size, Non-Insulated, Copper;Aluminum;Acsr Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.161 In Overall Length, Split Terminal, 600 V, 0.09 LB/Ea
|
4HPS #4 Al-Cu Split Bolt
Split Bolt Connector, #8 Awg (Range For Equal Main and Tap);#12 Awg (Minimum Tap With Maximum Main) Conductor Size, #6 Awg (Range For Equal Main and Tap);#4 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-9/32 In Overall Length, Split Terminal, 0.09 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.17 (Each) |
$7.68 (Each) |
Carton/Reel |
$6.17 (1 Each) |
$768.49 (100 Each) |
Standard Packaging/Reel |
$6.17 (1 Each) |
$3,073.96 (400 Each) |
|
Material |
Copper |
COPPER ALLOY |
Number of Conductors |
2 |
- |
Poles |
1 |
- |
Terminal Type |
Split |
Split |
Voltage Rating |
600 V |
- |
Wire Size |
10 STR - 6 STR |
- |
|
Color |
Tin Plated Copper |
- |
Conductor Material |
Copper;Aluminum;ACSR |
Copper |
Finish |
Tin Plated Copper |
Electro Tinned |
|
Overall Length |
1.161 in |
1-9/32 in |
Size |
L=1.161 - W=.708 |
- |
|
Description |
4 AWG ALL PURPOSE SPLIT BOLT |
#4 AL-CU SPLIT BOLT |
extra long description |
NSI N-4SP Copper Split Bolt 4 3 wir |
ABB 4HPS SPLIT-BOLT CONNECTOR 4-12 |
Features |
All Purpose Split Bolt Connector 4 AWG: All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad. |
- |
Long Description |
Compression Split Bolt Connector, #10 AWG (Stranded and Solid) Conductor Size, #6 AWG (Stranded) Conductor Size, Non-Insulated, Copper;Aluminum;ACSR Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.161 in Overall Length, Split Terminal, 600 V, 0.09 lb/EA |
Split Bolt Connector, #8 AWG (Range for Equal Main and Tap);#12 AWG (Minimum Tap with Maximum Main) Conductor Size, #6 AWG (Range for Equal Main and Tap);#4 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-9/32 in Overall Length, Split Terminal, 0.09 lb/EA |
Product Type |
Compression Split Bolt Connector |
Split Bolt Connector |
Short Description |
#10 to #6 AWG Compression Split Bolt Connector, Non-Insulated, 1.161 in L, 600 V, 75 PK |
Split Bolt Connector, Non-Insulated, 1-9/32 in L |
Special Features |
For Combinations of Aluminum to Copper;Aluminum to Aluminum;Steel to Aluminum;Copper to Copper;Steel to Copper Applications |
Bolt and Pressure Bar of Copper Alloy, Completely Tin Plated for Corrosion Resistance;Contoured Spacer of Electrolytic Copper |
|
for use with |
Wire Termination |
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connections;Copper;Aluminum;ASCR Conductor |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
#6 AWG (Stranded) |
#6 AWG (Range for Equal Main and Tap);#4 AWG (Minimum Tap with Maximum Main-Solid) |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
600 V |
- |
Minimum Conductor Size |
#10 AWG (Stranded and Solid) |
#8 AWG (Range for Equal Main and Tap);#12 AWG (Minimum Tap with Maximum Main) |
package quantity |
75 PK |
100 CT;400 PK |
Standards Met |
UL Listed 486B, 486BA, 486BD |
UL Listed E9809, 467;CSA Certified |
Warranty |
1 YEAR |
- |
Wire Type |
Class A & B |
- |
|
Brand |
NSi |
Thomas & Betts |
Manufacturers Part Number |
N-4SP |
4HPS |
sub brand |
- |
Blackburn |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Tin Plated Copper Split Bolt |
Split-Bolt |
|
Weight |
0.09 lb/EA |
0.09 lb/EA |
|
Application |
Wire Termination |
Splicing, tapping or terminating conductors in power and grounding electrical connection |
environmental conditions |
90 C |
- |
standard |
UL486B |
UL E9809 |
Temperature Rating |
90 C |