Item Comparison: 4H, SBC4SC

Item

4H - #4 Cu Split Bolt - Blackburn Mechanical

4H
#4 Cu Split Bolt

$5.1572 Each

$515.72 (100 Each)

QTY:
Each
Add
SBC4SC - Split Bolt Conn - Panduit

SBC4SC
Split Bolt Conn

$2.6302 Each

$263.02 (100 Each)

QTY:
Each
Add
Nacogdoches 236 0
All Stores 9,331 64
Vendor Blackburn Mechanical Panduit
Catalog Number 4H SBC4SC
Manufacturer Number 4H SBC4S-C
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00783786200252 00074983627202
Weight per package 0.071 (lbs/each) 1 (lbs/each)
Description 4H #4 Cu Split Bolt
Split Bolt Connector, #8 Awg (Range For Equal Main and Tap-Solid) Conductor Size, #4 Awg (Range For Equal Main and Tap-Solid);#14 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/16 In Overall Length, Split Terminal, 0.07 LB/Ea
SBC4SC Split Bolt Conn
Split Bolt Connector, #8 Awg (Stranded) Conductor Size, #6 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 0.98 In Overall Length, 1 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.16 (Each) $2.63 (Each)
Carton/Reel $515.72 (100 Each) $2.63 (1 Each)
Standard Packaging/Reel $515.72 (100 Each) $263.02 (100 Each)
Material Bronze Alloy Copper
Terminal Type Split -
Voltage Rating - 600 V
Color Metallic -
Conductor Material Copper Copper
Finish - Uncoated
Overall Length 1-1/16 in 0.98 in;24.9 mm
Description #4 CU SPLIT BOLT SPLIT BOLT CONN
extra long description ABB 4H H-STRNGTH SPLITBLT CONN 4-8S PAN SBC4S-C Pan-Lug™ SBC4S-C Mech C
Long Description Split Bolt Connector, #8 AWG (Range for Equal Main and Tap-Solid) Conductor Size, #4 AWG (Range for Equal Main and Tap-Solid);#14 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/16 in Overall Length, Split Terminal, 0.07 lb/EA Split Bolt Connector, #8 AWG (Stranded) Conductor Size, #6 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 0.98 in Overall Length, 1 lb/EA
Product Type Split Bolt Connector Pan-Lug™ SBC4S-C Mech Con-Split Bolt, 4, Copper, PK100
Short Description #4 Split Bolt Connector, Non-Insulated, 1-1/16 in L Split Bolt Connector, Non-Insulated, 0.98 in;24.9 mm
similar brands Servit® Servit®
Special Features Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design -
for use with Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections Copper Code Conductors
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size #4 AWG (Range for Equal Main and Tap-Solid);#14 AWG (Minimum Tap with Maximum Main-Solid) #6 AWG (Stranded)
media - Yes
Minimum Conductor Size #8 AWG (Range for Equal Main and Tap-Solid) #8 AWG (Stranded)
package quantity 100 CT;600 PK 100 PK
Standards Met UL Listed E9809, 467, 486C;CSA Certified RoHS Compliant;CSA Certified C22.2 No. 65-13;UL Listed
Brand Thomas & Betts Panduit Corporation
Manufacturers Part Number 4H SBC4SC
sub brand Blackburn Type Sbc
Category Description SPLIT BOLTS SPLIT BOLTS
Type Split-Bolt Mechanical Split Bolt Connector
Weight 0.07 lb/EA 1 lb/EA
Application Splicing, tapping or terminating conductors in power and grounding electrical connection -
standard UL E9809 UL listed to 467 and 486 and CSA certified for use up to 600V & Temperature Rated to 90°C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat